LOVEJOY 68514476946 Clamp-On Bellows Shaft Coupling, Aluminum, 0.9450 Inch OD, 1.2600 Inch Length | AN9BCD 76946

LOVEJOY 68514476946 Clamp-On Bellows Shaft Coupling, Aluminium, 0.9450 Inch OD, 1.2600 Inch Length

Item: AN9BCD Model: 68514476946
Limited Availability
€168.16 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Angular Misalignment1.2°
Axial Misalignment0.012"
Bellows MaterialStainless Steel
Bore A0.313"
Bore B0.313"
Hub MaterialAluminum
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore0.472"
Max. Bore Dia.0.472"
Max. Operating Temp.212°F
Max. Speed15000 RPM
Min. Bore0.118"
Moment Of Inertia0.085 lbs.-sq. in.
Nominal Torque17.7 lbs.-in.
Outside Dia.0.945"
Overall Length1.26"
Parallel Misalignment0.004"
StyleClamp
Torsional Stiffness13541 lbs.-in./rad
TypeStandard Bellows Coupling

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentMax. Bore Dia.Moment Of InertiaNominal TorqueAxial MisalignmentMin. BorePrice
LOVEJOY 68514477001 Bellow Shaft Coupling, Outside Diameter 1.575 Inch, Length 1.85 Inch Aluminium | AN3TEW 77001 685144770011.85"71420 lbs.-in./rad0.006"0.748"0.789 lbs.-sq. in.88.5 lbs.-in.0.016"0.315"€300.76
LOVEJOY 68514476947 Clamp-On Bellows Shaft Coupling, Aluminum, 0.9450 Inch OD, 1.2600 Inch Length | AN8DVY 76947 685144769471.26"13541 lbs.-in./rad0.004"0.472"0.085 lbs.-sq. in.17.7 lbs.-in.0.012"-€168.16
RFQ
LOVEJOY 68514476992 Clamp-On Bellows Shaft Coupling, Aluminum, 0.5910 Inch OD, 0.9060 Inch Length | AN9BCB 76992 685144769920.906"4487 lbs.-in./rad0.004"0.256"0.009 lbs.-sq. in.7.97 lbs.-in.0.008"0.118"€189.14
LOVEJOY 68514476949 Clamp-On Bellows Shaft Coupling, Aluminum, 0.9450 Inch OD, 1.2600 Inch Length | AN9BCC 76949 685144769491.26"13541 lbs.-in./rad0.004"0.472"0.085 lbs.-sq. in.17.7 lbs.-in.0.012"0.118"€168.16
RFQ
LOVEJOY 68514476958 Jaw Coupling Hub, Coupling Size CJ28, 0.6250 Inch Bore, Finished w/ Keyway | AN9BCE 76958 685144769581.614"57083 lbs.-in./rad0.004"0.63"0.335 lbs.-sq. in.39.83 lbs.-in.0.012"0.236"€254.26
LOVEJOY 68514477002 Jaw Coupling Hub, Coupling Size CJ38, 42 mm Bore, With Keyway, Powdered Metal | AN9BCG 77002 685144770021.85"71420 lbs.-in./rad0.006"0.748"0.789 lbs.-sq. in.88.5 lbs.-in.0.016"0.315"€243.45
RFQ
LOVEJOY 68514476940 Flexible Shaft Coupling, 3.54 Inch Lbs Torque, 0.591 Inch Dia., 0.0090 Lbs Inch Sq. Inertia | CM7YQL 685144769400.827"2248 lbs.-in./rad0.004"0.256"0.009 lbs.-sq. in.3.54 lbs.-in.0.009"0.118"€176.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476946 Clamp-On Bellows Shaft Coupling, Aluminium, 0.9450 Inch OD, 1.2600 Inch Length
€168.16 /unit