LOVEJOY 68514476591 Jaw Coupling Hub, L276 Coupling Size, 1 1/4 Inch Bore, 6.18 Inch O.D. | CF3JKN

LOVEJOY 68514476591 Jaw Coupling Hub, L276 Coupling Size, 1-1/4 Inch Bore Size, 6.18 Inch O.D.

Item: CF3JKN Model: 68514476591
Limited Availability
€415.14 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size1 1/4"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G1.58"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7 1/2 hp
Hp Rating @ 1200 Rpm90 hp
Hp Rating @ 1800 Rpm135 hp
Hub Length4.7"
Hub MaterialCast Iron
Hub Type2
KeywayKeyway
Keyway Depth1/2" x 1/4"
Keyway Size1/2" x 1/4"
Keyway Width1/2" x 1/4"
Length Through Bore3 3/25"
Max. Bore2 7/8"
Max. Speed1800 RPM
Min. Bore7/8"
Nominal Torque4716 lbs.-in.
Number Of Jaws3
Outside Dia.6.18"
Overall Length7.82"
Set Screw Style Coupling Location Size1 14/25"
System Of MeasurementImperial

Product Variants

ProductModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514428875 L075 Shaft Coupler Body | AA8TMA 28875 685144288750.125" x 0.062"1 3/4"Sintered Iron11000 RPM-32.13"0.82"€12.80
LOVEJOY 68514412105 L150 Shaft Coupler Body | AA8TQP 12105 685144121050.188" x 0.094"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412109 L150 Shaft Coupler Body | AA8TQQ 12109 685144121091/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412111 L150 Shaft Coupler Body | AA8TQR 12111 685144121111/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412113 L150 Shaft Coupler Body | AA8TQT 12113 685144121130.312" x 0.156"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412115 L150 Shaft Coupler Body | AA8TQU 12115 685144121150.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412117 L150 Shaft Coupler Body | AA8TQV 12117 685144121170.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476591 Jaw Coupling Hub, L276 Coupling Size, 1-1/4 Inch Bore Size, 6.18 Inch O.D.
€415.14 /unit