LOVEJOY 68514476540 Universal Joint, 1.75 Inch Dia., 5.00 Inch Length, 10680 Inch Lbs Breaking Torque

Item: CM7YPV Model: 68514476540
In Stock

Get it by Tuesday, Jun 17

€555.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore A1 1/16" x 1 1/8"
Bore B1 1/16" x 1 1/8"
Bore Depth1.38"
Bore Dia.1"
Bore TypeBored
ColorMetallic
Coupling Keyway Size1/4" x 1/8"
Joint TypeUniversal
KeywayPin Holes
Length Through Bore1.38"
Main Pin Height (dimension E)2 1/2"
MaterialSteel
Max. Angle Offset25°F
Max. Bore1"
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-30°F to +212°F
Outside Dia.1 3/4"
Overall Length5"
Set Screw Size5/16"-11
SizeD11B
Static Breaking Torque10680 lbs.-in.
System Of MeasurementImperial
Volume15.3125 cu. in.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)12.7
Ship length (cm)4.45
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelJoint TypeBore Dia.Max. Angle OffsetOutside Dia.Overall LengthKeywayBore DepthMax. BorePrice
LOVEJOY 68514444055 Universal Joint, Length 4.25 Inch, Steel | AK3WWN 44055 68514444055D Type22/25"25°1 1/2"4 1/4"Keyway1.18"22/25"€216.10
LOVEJOY 68514445151 Universal Joint, Length 3.75 Inch, Steel | AK3WZT 45151 68514445151D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€181.59
LOVEJOY 68514445688 Universal Joint, Length 3.75 Inch, Steel | AK3WZW 45688 68514445688D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€172.89
LOVEJOY 68514444398 Universal Joint, Length 5.44 Inch, Steel | AK3XKQ 44398 68514444398D Type1.19"25°2"5 11/25"Keyway1 1/2"1.19"€371.11
LOVEJOY 68514444286 Universal Joint, Length 3.75 Inch, Steel | AL2XHF 44286 68514444286D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€167.31
LOVEJOY 68514458227 Universal Joint, Length 7 Inch, Steel | AL3CQP 58227 68514458227D Type1 1/2"25°2 1/2"7"Keyway2"1 1/2"€728.42
LOVEJOY 68514449452 Universal Joint, Length 2.68 Inch, Steel | AL4FTG 49452 68514449452D Type11/25"25°3/4"2 17/25"Keyway22/25"11/25"€99.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476540 Universal Joint, 1.75 Inch Dia., 5.00 Inch Length, 10680 Inch Lbs Breaking Torque
€555.39 /unit