LOVEJOY 68514444286 Universal Joint, Length 3.75 Inch, Steel | AL2XHF 44286

LOVEJOY 68514444286 D-7Bkw/ss Universal Joint, Length 3.75 Inch, Steel

Item: AL2XHF Model: 68514444286Cross Ref: D-7Bkw/ss
In Stock

Get it by Tuesday, Jun 10

€167.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore Depth1.06"
Bore Dia.3/4"
Bore Size5/8"
Bore TypeBored
ColorMetallic
Coupling Keyway Size3/16" x 3/32"
Joint TypeD Type
KeywayKeyway
Keyway Depth3/16" x 3/32"
Keyway Size3/16" x 3/32"
Keyway Width3/16" x 3/32"
Length Through Bore1.06"
Main Pin Height (dimension E)1 22/25"
MaterialSteel
Max. Angle Offset25°
Max. Bore3/4"
Max. Operating Angle25°
Operating Temp. Range-30°F to +212°F
Outside Dia.1 1/4"
Overall Length3 3/4"
Screw Size#10-24
Screw Thread Per Inch#10-24
StyleBored
System Of MeasurementImperial
TypeUniversal Joints D

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)9.53
Ship length (cm)3.18
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelJoint TypeBore Dia.Max. Angle OffsetOutside Dia.Overall LengthKeywayBore DepthMax. BorePrice
LOVEJOY 68514444055 Universal Joint, Length 4.25 Inch, Steel | AK3WWN 44055 68514444055D Type22/25"25°1 1/2"4 1/4"Keyway1.18"22/25"€216.10
LOVEJOY 68514445151 Universal Joint, Length 3.75 Inch, Steel | AK3WZT 45151 68514445151D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€181.59
LOVEJOY 68514445688 Universal Joint, Length 3.75 Inch, Steel | AK3WZW 45688 68514445688D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€172.89
LOVEJOY 68514444398 Universal Joint, Length 5.44 Inch, Steel | AK3XKQ 44398 68514444398D Type1.19"25°2"5 11/25"Keyway1 1/2"1.19"€371.11
LOVEJOY 68514458227 Universal Joint, Length 7 Inch, Steel | AL3CQP 58227 68514458227D Type1 1/2"25°2 1/2"7"Keyway2"1 1/2"€728.42
LOVEJOY 68514449452 Universal Joint, Length 2.68 Inch, Steel | AL4FTG 49452 68514449452D Type11/25"25°3/4"2 17/25"Keyway22/25"11/25"€99.04
LOVEJOY 68514444126 Universal Joint, Length 3.38 Inch, Steel | AL4FTH 44126 68514444126D Type14/25"25°1"3.38"Keyway1"14/25"€136.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514444286 D-7Bkw/ss Universal Joint, Length 3.75 Inch, Steel
€167.31 /unit