LOVEJOY 68514476514 Jaw Coupling Hub, With Keyway, Bore 0 to 24 mm, Aluminium | AM7DDN 76514

LOVEJOY 68514476514 Jaw Coupling Hub With Keyway, 19/24 Spider Size, 5/8 Inch Bore, Aluminium

Item: AM7DDN Model: 68514476514
In Stock

Get it by Thursday, Jun 12

€299.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Hub
Bore Size5/8"
Bore TypeSolid
ColorSilver
Coupling TypeJaw
Dimension G0.63"
Dimension Hd1.57"
Dimension Th3/25"
Distance Between Spider And Hub Face (dimension Cl)2/25"
Hub MaterialAluminum
Hub TypeB
KeywayKeyway
Length Through Bore0.98"
Max. Bore0.938"
Max. Speed9550 RPM
Max. Torque177 lbs.-in.
Nominal Torque (with 92 Shore A Spider)88 lbs.-in.
Outside Dia.1.57"
Overall Coupling Length2 3/5"
StyleBored
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)6.6
Ship length (cm)3.99
Ship width (cm)3.99
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall Coupling LengthMax. SpeedCoupling SizeLength Through BoreMax. BoreDimension GDimension HdPrice
LOVEJOY 68514476175 Jaw Coupling Hub, 28/38 Spider Size, 3/4 Inch Bore Size, 3/16 x 3/32 Inch Keyway, Aluminum | CJ8PAA 685144761752 14/25"3.54"5850 RPMGS28/38B1.38"1 1/2"0.79"2 14/25"-
RFQ
LOVEJOY 68514476318 Jaw Coupling Hub, 19/24 Spider Size, 5/8 Inch Bore Size, 3/26 x 3/32 Inch Keyway, Aluminum | CJ8PAB 685144763181.57"2 3/5"9550 RPMGS19/24B0.98"0.938"0.63"1.57"-
RFQ
LOVEJOY 68514476513 Jaw Coupling Hub, With Keyway, 19/24 Spider Size, 7/8 Inch Bore Size, Aluminum | CJ8PAC 685144765131.57"2 3/5"9550 RPMGS19/24B0.98"0.938"0.63"1.57"€299.83
LOVEJOY 68514476523 Jaw Coupling Hub, With Keyway, 19/24 Spider Size, 1/2 Inch Bore Size, Aluminum | CJ8PAD 685144765231.57"2 3/5"9550 RPMGS19/24B0.98"0.938"0.63"1.57"€299.83
LOVEJOY 68514476538 Jaw Coupling Hub, With Double Slot, 38/45 Spider Size, 1 3/4 Inch Bore Size, Aluminum | CJ8PAE 685144765383.15"4.49"4750 RPMGS38/45B1.77"1 3/4"0.94"3.15"€466.43
LOVEJOY 68514476539 Jaw Coupling Hub, With Double Slot, 38/45 Spider Size, 1 1/2 Inch Bore Size, Aluminum | CJ8PAF 685144765393.15"4.49"4750 RPMGS38/45B1.77"1 3/4"0.94"3.15"€466.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476514 Jaw Coupling Hub With Keyway, 19/24 Spider Size, 5/8 Inch Bore, Aluminium
€299.83 /unit