LOVEJOY 68514476508 Universal Joint, 25 Deg., 1,750 RPM, Pin Hole 90 Degree

Item: CM7YPT Model: 68514476508
In Stock

Get it by Wednesday, Jun 11

€926.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore A1 1/4" x 1 13/16"
Bore B1 1/4" x 1 13/16"
Bore Depth2 3/4"
Bore Dia.1.81"
Bore TypeBored
ColorMetallic
Coupling Keyway Size1/4" x 1/8", 1/2" x 1/4"
Joint TypeD Type
KeywayKeyway
Length Through Bore2 3/4"
Main Pin Height (dimension E)4.53"
MaterialSteel
Max. Angle Offset25°
Max. Bore1.81"
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-30°F to +212°F
Outside Dia.3"
Overall Length9.06"
Set Screw Size3/8"-16
SizeD14B
Static Breaking Torque65400 lbs.-in.
System Of MeasurementImperial
Volume81.54 cu. in.

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)7.62
Ship length (cm)23.01
Ship width (cm)7.62

Product Variants

ProductModelJoint TypeBore Dia.Max. Angle OffsetOutside Dia.Overall LengthKeywayBore DepthMax. BorePrice
LOVEJOY 68514444055 Universal Joint, Length 4.25 Inch, Steel | AK3WWN 44055 68514444055D Type22/25"25°1 1/2"4 1/4"Keyway1.18"22/25"€216.10
LOVEJOY 68514445151 Universal Joint, Length 3.75 Inch, Steel | AK3WZT 45151 68514445151D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€181.59
LOVEJOY 68514445688 Universal Joint, Length 3.75 Inch, Steel | AK3WZW 45688 68514445688D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€172.89
LOVEJOY 68514444398 Universal Joint, Length 5.44 Inch, Steel | AK3XKQ 44398 68514444398D Type1.19"25°2"5 11/25"Keyway1 1/2"1.19"€371.11
LOVEJOY 68514444286 Universal Joint, Length 3.75 Inch, Steel | AL2XHF 44286 68514444286D Type3/4"25°1 1/4"3 3/4"Keyway1.06"3/4"€167.31
LOVEJOY 68514458227 Universal Joint, Length 7 Inch, Steel | AL3CQP 58227 68514458227D Type1 1/2"25°2 1/2"7"Keyway2"1 1/2"€728.42
LOVEJOY 68514449452 Universal Joint, Length 2.68 Inch, Steel | AL4FTG 49452 68514449452D Type11/25"25°3/4"2 17/25"Keyway22/25"11/25"€99.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476508 Universal Joint, 25 Deg., 1,750 RPM, Pin Hole 90 Degree
€926.64 /unit