LOVEJOY 68514476444 Universal Joint, 1.250 Inch Dia., 3.75 Inch Length, 5220 Inch Lbs Breaking Torque

Item: CM7YPN Model: 68514476444
In Stock

Get it by Thursday, Jun 12

€358.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore A1/2" x 5/8"
Bore B1/2" x 5/8"
Bore Depth22/25"
Bore Dia.1/2", 5/8"
Bore TypeFinished Bore
ColorMetallic
Coupling Keyway Size3/16"
Joint TypeUniversal
KeywayKeyway
Length Through Bore22/25"
Main Pin Height (dimension E)1 22/25"
MaterialSteel
Max. Angle Offset25°F
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-30°F to +212°F
Outside Dia.1 1/4"
Overall Length3 3/4"
Set Screw Size1/4"-20
SizeHD8B
Static Breaking Torque5220 lbs.-in.
System Of MeasurementImperial
Volume5.85938 cu. in.

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)3.18
Ship length (cm)9.53
Ship width (cm)3.18

Product Variants

ProductModelJoint TypeBore TypeMax. Angle OffsetBore Dia.KeywayCoupling Keyway SizeBore SizeMaterialPrice
LOVEJOY 68514464357 Universal Joint, Length 3.75 Inch, Steel | AL3AEQ 64357 68514464357HD TypeFinished Bore25°-Pin Hole One SideNo Keyway3/4"Steel€308.09
LOVEJOY 68514462651 Universal Joint, 25 Deg., 1750 RPM, Pin Hole 90 Degree | CM7YLV 68514462651MetallicHex Bore25°F5/8"Keyway3/16"5/8"Steel-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476444 Universal Joint, 1.250 Inch Dia., 3.75 Inch Length, 5220 Inch Lbs Breaking Torque
€358.38 /unit