LOVEJOY 68514462651 Universal Joint, 25 Deg., 1750 RPM, Pin Hole 90 Degree

Item: CM7YLV Model: 68514462651
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore Depth22/25"
Bore Dia.5/8"
Bore Size5/8"
Bore TypeHex Bore
ColorMetallic
Coupling Keyway Size3/16"
Joint TypeMetallic
KeywayKeyway
Length Through Bore22/25"
Main Pin Height (dimension E)1 22/25"
MaterialSteel
Max. Angle Offset25°F
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-30°F to +212°F
SizeHD8B
Static Breaking Torque5220 lbs.-in.
System Of MeasurementImperial
Volume5.85938 cu. in.

Shipping Info:

Ship weight (kg) 0.1575
Ship length (cm)8.59

Product Variants

ProductModelJoint TypeBore TypeMax. Angle OffsetBore Dia.KeywayCoupling Keyway SizeBore SizeMaterialPrice
LOVEJOY 68514464357 Universal Joint, Length 3.75 Inch, Steel | AL3AEQ 64357 68514464357HD TypeFinished Bore25°-Pin Hole One SideNo Keyway3/4"Steel€308.09
LOVEJOY 68514476444 Universal Joint, 1.250 Inch Dia., 3.75 Inch Length, 5220 Inch Lbs Breaking Torque | CM7YPN 68514476444UniversalFinished Bore25°F1/2", 5/8"Keyway3/16"-Steel€358.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462651 Universal Joint, 25 Deg., 1750 RPM, Pin Hole 90 Degree