LOVEJOY 68514476274 Hub, 4.720 Inch Dia., 6.300 Inch Length, 0.870 Inch Thickness

Item: CM7YNK Model: 68514476274
In Stock

Get it by Thursday, Jun 12

€397.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement1.1°
Bore Size2 5/8"
Bore TypeBored
ColorGray
Coupling SizeCJ55
Coupling TypeCJ , Jaw
Dimension G1.18"
Dimension Hd4 18/25"
Distance Between Spider And Hub Face (dimension Cl)4/25"
Hub MaterialCast Iron
Hub TypeB
KeywayKeyway
Keyway Depth5/8" x 5/16"
Keyway Width5/8" x 5/16"
Length Through Bore2 14/25"
Max. Axial Displacement0.87"
Max. Bore2 19/25"
Max. Radial Displacement0.014"
Max. Speed4750 RPM
Max. Torque7250 lbs.-in.
Min. Bore1.89"
Nominal Torque3625 lbs.-in.
Normal Temperature Range-40°F to +212°F
Outside Dia.4 18/25"
Overall Coupling Length6.3"
Screw Size3/8"-16
Screw Thread Per Inch16
Set Screw Style Coupling Location Size0.79"
Spider Inside Dia.2 9/25"
Spider Outside Dia.4 18/25"
Spider Thickness (dimension W)0.87"
System Of MeasurementImperial
Temp. Range-50°F to +248°F
Volume57.0327 cu. in.

Shipping Info:

Ship weight (kg) 4.14
Ship height (cm)16
Ship length (cm)11.99
Ship width (cm)11.99
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthMax. SpeedKeyway SizeLength Through BoreMax. BoreMin. BorePrice
LOVEJOY 68514465858 CJ 42A Hub CI 1-1/8" Bore 1/4" x 1/8" Keyway | AJ2XNM 68514465858423.74"4 24/25"6000 RPM1/4" x 1/8"1.97"1.65"0.47"€185.01
LOVEJOY 68514465835 CJ 75A Hub CI 2-1/8" Bore 1/2" x 1/4" Keyway | AJ2XNN 68514465835756.3"8.27"3550 RPM1/2" x 1/4"3.35"2.95"0.47"€557.15
LOVEJOY 68514466034 CJ 75A Hub CI 2-7/8" Bore 3/4" x 3/8" Keyway | AJ2XNX 68514466034756.3"8.27"3550 RPM3/4" x 3/8"3.35"2.95"0.47"€557.15
LOVEJOY 68514464124 CJ 55/70B Hub CI 2-3/8" 5/8" Keyway | AJ2XNY 68514464124554 18/25"6.3"4750 RPM5/8" x 5/16"2 14/25"2 19/25"1.89"€311.16
LOVEJOY 68514464116 Cj 42/55b Hub Ci 1-1/2 3/8 Keyway | AL9VKV 64116 68514464116423.74"4 24/25"6000 RPM3/8" x 3/16"1.97"2.13"1.02"€185.01
LOVEJOY 68514464117 Spring-Loaded Variable Speed Pulley, Hexadrive Series, 6.44 Inch OAL | AL9VKW 64117 68514464117423.74"4 24/25"6000 RPM1/2" x 1/4"1.97"2.13"1.02"€185.01
LOVEJOY 68514466879 Disc Pack Hardware Kit, Disc Pack Hardware Kit, Coupling Size 255-6 | AL9XXR 66879 68514466879423.74"4 24/25"6000 RPM5/16" x 5/32"1.97"1.65"0.47"€185.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476274 Hub, 4.720 Inch Dia., 6.300 Inch Length, 0.870 Inch Thickness
€397.41 /unit