LOVEJOY 68514466879 Disc Pack Hardware Kit, Disc Pack Hardware Kit, Coupling Size 255-6 | AL9XXR 66879

LOVEJOY 68514466879 Jaw Coupling Hub, Curved Jaw, 1.250 Inch Bore Size, Finished w/ Keyway, Aluminium

Item: AL9XXR Model: 68514466879
In Stock

Get it by Friday, Jun 13

€185.01 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement0.07"
Bore Size1 1/4"
Bore TypeBored
ColorGray
Coupling Size42
Coupling TypeJaw
Dimension G1.02"
Dimension Hd2.95"
Dimension U1.57"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Hub MaterialCast Iron
Hub TypeA
KeywayKeyway
Keyway Depth5/16" x 5/32"
Keyway Size5/16" x 5/32"
Keyway Width5/16" x 5/32"
Length Through Bore1.97"
Max. Angular Displacement (Δ Ka), N=1500 [1/min]
Max. Axial Displacement0.079"
Max. Bore1.65"
Max. Operating Temp.-50°F to +248°F
Max. Radial Displacement0.012"
Max. Speed6000 RPM
Max. Torque4690 lbs.-in.
Min. Bore0.47"
Nominal Torque (with 92 Shore A Spider)2345 lbs.-in.
Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders)-40°F to +212°F
Outside Dia.3.74"
Overall Coupling Length4 24/25"
Set Screw Style Coupling Location Size0.79"
Spider Inside Dia.1.81"
Spider Outside Dia.3.74"
Spider Thickness (dimension W)0.79"
StyleBored
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.458
Ship height (cm)12.6
Ship length (cm)9.5
Ship width (cm)9.5
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthMax. SpeedKeyway SizeLength Through BoreMax. BoreMin. BorePrice
LOVEJOY 68514465858 CJ 42A Hub CI 1-1/8" Bore 1/4" x 1/8" Keyway | AJ2XNM 68514465858423.74"4 24/25"6000 RPM1/4" x 1/8"1.97"1.65"0.47"€185.01
LOVEJOY 68514465835 CJ 75A Hub CI 2-1/8" Bore 1/2" x 1/4" Keyway | AJ2XNN 68514465835756.3"8.27"3550 RPM1/2" x 1/4"3.35"2.95"0.47"€557.15
LOVEJOY 68514466034 CJ 75A Hub CI 2-7/8" Bore 3/4" x 3/8" Keyway | AJ2XNX 68514466034756.3"8.27"3550 RPM3/4" x 3/8"3.35"2.95"0.47"€557.15
LOVEJOY 68514464124 CJ 55/70B Hub CI 2-3/8" 5/8" Keyway | AJ2XNY 68514464124554 18/25"6.3"4750 RPM5/8" x 5/16"2 14/25"2 19/25"1.89"€311.16
LOVEJOY 68514464116 Cj 42/55b Hub Ci 1-1/2 3/8 Keyway | AL9VKV 64116 68514464116423.74"4 24/25"6000 RPM3/8" x 3/16"1.97"2.13"1.02"€185.01
LOVEJOY 68514464117 Spring-Loaded Variable Speed Pulley, Hexadrive Series, 6.44 Inch OAL | AL9VKW 64117 68514464117423.74"4 24/25"6000 RPM1/2" x 1/4"1.97"2.13"1.02"€185.01
LOVEJOY 68514465645 Jaw Coupling Hub, With Keyway, Bore 1.5 Inch, Cast Iron | AM2QDV 65645 68514465645554 18/25"6.3"4750 RPM3/8" x 3/16"2 14/25"2.17"0.47"€311.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514466879 Jaw Coupling Hub, Curved Jaw, 1.250 Inch Bore Size, Finished w/ Keyway, Aluminium
€185.01 /unit