LOVEJOY 68514476261 AL100 Hub 3/4 Keyway 2SS In-Line | AJ2XFL

LOVEJOY 68514476261 AL Coupling Hub AL100 Coupling Size, 3/4 Inch Keyway, 2SS Inch-Line

Item: AJ2XFL Model: 68514476261
In Stock

Get it by Tuesday, Jun 10

€103.59 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size3/4"
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G3/4"
Dimension Hd2.53"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm33/50 hp
Hp Rating @ 1200 Rpm7 23/25 hp
Hp Rating @ 1800 Rpm11 9/10 hp
Hp Rating @ 3600 Rpm23 19/25 hp
Hub Length2 3/25"
Hub MaterialAluminum
Hub Type1
KeywayWithout Keyway
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore1.37"
Max. Bore1 3/8"
Max. Speed7000 RPM
Min. Bore1/2"
Moment Of Inertia (solid) Wr21.207 lbs.-sq. in.
Nominal Torque417 lbs.-in.
Number Of Jaws3
Overall Length3 1/2"
Set Screw Style Coupling Location Size11/25"
System Of MeasurementImperial
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)8.89
Ship length (cm)6.43
Ship width (cm)6.43
Country of OriginUS

Product Variants

ProductModelMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BoreMin. BoreDimension GPrice
LOVEJOY 68514410252 AL050 HUB 1/4" No Keyway | AC9WCA 10252 6851441025218000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410253 AL050 HUB 5/16" No Keyway | AC9WCB 10253 6851441025318000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410254 AL050 HUB 3/8" No Keyway | AC9WCC 10254 6851441025418000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.24
LOVEJOY 68514410257 AL050 HUB 1/2" No Keyway | AC9WCD 10257 6851441025718000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410259 AL050 HUB 5/8" No Keyway | AC9WCE 10259 6851441025918000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410469 AL070 HUB 7/16" No Keyway | AC9WCG 10469 6851441046914000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"1/2"€15.54
LOVEJOY 68514410471 AL070 HUB 1/2" No Keyway | AC9WCH 10471 6851441047114000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"1/2"€15.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476261 AL Coupling Hub AL100 Coupling Size, 3/4 Inch Keyway, 2SS Inch-Line
€103.59 /unit