LOVEJOY 68514476238 Universal Joint, 1.500 Inch Dia., 4.25 Inch Length, 7920 Inch Lbs Breaking Torque

Item: CM7YNE Model: 68514476238
In Stock

Get it by Wednesday, Jun 11

€445.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore A3/4" x 3/4"
Bore B3/4" x 3/4"
Bore Depth1.18"
Bore Dia.3/4"
Bore TypeHex x Round Bore
ColorMetallic
Coupling Keyway Size3/16" x 3/32"
Joint TypeUniversal
KeywayKeyway
Length Through Bore1.18"
Main Pin Height (dimension E)2 3/25"
MaterialSteel
Max. Angle Offset25°F
Max. Operating Angle25°
Max. Speed1750 RPM
Operating Temp. Range-30°F to +212°F
Outside Dia.1 1/2"
Overall Length4 1/4"
Set Screw Size1/4"-20
SizeD10B
Static Breaking Torque7920 lbs.-in.
System Of MeasurementImperial
Volume9.5625 cu. in.

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)10.8
Ship length (cm)2.84
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Overall LengthBore Dia.Bore DepthMain Pin Height (dimension E)SizeStatic Breaking TorquePrice
LOVEJOY 68514476184 Universal Joint, 1.250 Inch Dia., 3.75 Inch Length, 5220 Inch Lbs Breaking Torque | CM7YNB 68514476184Bored1 1/4"3 3/4"3/4"1.06"1 22/25"D8B5220 lbs.-in.€319.97
LOVEJOY 68514476234 Universal Joint, 1.75 Inch Dia., 5.00 Inch Length, 10680 Inch Lbs Breaking Torque | CM7YND 68514476234Solid1 3/4"5"1"1.38"2 1/2"D11B10680 lbs.-in.€450.52
LOVEJOY 68514476251 Universal Joint, 1.120 Inch Dia., 3.380 Inch Length, 2880 Inch Lbs Breaking Torque | CM7YNH 68514476251Bored1 3/25"3.38"5/8", 3/4"1"1 3/4"D7B2880 lbs.-in.€389.14
LOVEJOY 68514476400 Universal Joint, 1.120 Inch Dia., 3.50 Inch Length, 2880 Inch Lbs Breaking Torque | CM7YPH 68514476400Bored1 3/25"3 1/2"3/8", 3/4"1.06"1 3/4"D7B2880 lbs.-in.€294.62
LOVEJOY 68514476434 Universal Joint, 2 Inch Dia., 5.440 Inch Length, 10680 Inch Lbs Breaking Torque | CM7YPL 68514476434Bored2"5 11/25"1", 1 3/16"1 1/2"2 18/25"D12B10680 lbs.-in.€449.86
LOVEJOY 68514476443 Universal Joint, 2 Inch Dia., 5.440 Inch Length, 10680 Inch Lbs Breaking Torque | CM7YPM 68514476443Solid2"5 11/25"25 mm1 1/2"2 18/25"D12B10680 lbs.-in.€348.22
LOVEJOY 68514476541 Universal Joint, 2.500 Inch Dia., 7 Inch Length, 33120 Inch Lbs Breaking Torque | CM7YPW 68514476541Hex x Round Bore2 1/2"7"-2"3 1/2"D13B33120 lbs.-in.€656.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476238 Universal Joint, 1.500 Inch Dia., 4.25 Inch Length, 7920 Inch Lbs Breaking Torque
€445.64 /unit