Flat Shipping

Flat Shipping at €24.99 + VAT

MJ MAY 400VI-100BS-2024 Fiberglass Fabric, 20 Inch Width, 0.006 Inch Thickness | CF2FRP 48ZA16

MJ MAY 400VI-100BS-2024 Fiberglass Fabric, 20 Inch Width, 0.006 Inch Thickness

Item: CF2FRP Model: 400VI-100BS-2024Cross Ref: 48ZA16
Limited Availability
€9,821.38 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiberglass Fabric
Backing TypeSilicone Adhesive
ColorBlack
Length72 ft.
Max. Temp.500°F
Thickness0.006"
Width20"
Abrasion ResistanceExcellent
Chemical ResistanceExcellent
Fiberglass Fabric Backing TypeSilicone Adhesive
GradeStandard
MaterialFiberglass
Maximum Adhesive Temperature500°F
Maximum Temperature500°F
Minimum Adhesive Temperature-100°F
Minimum Temperature-100°F
Oil ResistanceExcellent
Reinforced MaterialFiberglass
ShapeSheet
StandardsFOOD GRADE
TextureSmooth
Water ResistanceExcellent
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 6.1668
Country of OriginUSA

Product Variants

ProductModelThicknessColorBacking TypeMax. Temp.Price
MJ MAY 402V-100ULS-2036 Fiberglass Fabric, 20 Inch Width, Ultra Grade | CF2FQV 48ZA70 402V-100ULS-20360.005"CopperSilicone Adhesive500°F€8,195.30
MJ MAY 402IV-100ULS-2024 Fiberglass Fabric, 20 Inch Width, Resists Abrasion | CF2FQW 48ZA40 402IV-100ULS-20240.004"CopperSilicone Adhesive500°F€6,279.02
MJ MAY 402V-100S-2024 Fiberglass Fabric, 20 Inch Width, PTFE Coated | CF2FQX 48YX97 402V-100S-20240.005"TanSilicone Adhesive500°F€4,586.59
MJ MAY 402V-100S-2036 Fiberglass Fabric, 20 Inch Width, PTFE Coated | CF2FQY 48YY04 402V-100S-20360.005"TanSilicone Adhesive500°F€6,880.42
MJ MAY 402III-100S-2024 Fiberglass Fabric, 20 Inch Width, 72 Feet Length | CF2FQZ 48YX73 402III-100S-20240.003"TanSilicone Adhesive500°F€3,636.93
MJ MAY 402III-100S-2018 Fiberglass Fabric, 20 Inch Width, 54 Feet Length | CF2FRA 48YX67 402III-100S-20180.003"TanSilicone Adhesive500°F€2,727.67
MJ MAY 402VI-100A-2024 Fiberglass Fabric, 20 Inch Width, 275 Deg F | CF2FRB 48YZ43 402VI-100A-20240.006"TanAcrylic Adhesive275°F€5,091.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MJ MAY 400VI-100BS-2024 Fiberglass Fabric, 20 Inch Width, 0.006 Inch Thickness
€9,821.38 /unit