LOVEJOY 68514471709 Spider, 6-Pin, Jaw In-ShearBlue, Urethane, 3620 in-lbs Torque

Item: AJ2XFY Model: 68514471709
In Stock

Get it by Wednesday, Jun 11

€160.64 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpider In Shear
ColorBlue
Cubic Inches13.714 cu. in.
Length Through Bore1 3/4"
MaterialUrethane
Max. Bore1.875"
Min. Bore0.63"
Normal Temp. Range-30°F to +200°F
Outside Dia.3 3/4"
Overall Length5 11/25"
Ring Depth4.69"
Ring Height1.71"
Speed5200 RPM
StyleWrap
Thread Size3/8"-16
Torque3620 lbs.-in.
TypeLS

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelOutside Dia.TypeCubic InchesRing DepthRing HeightTorqueMax. BoreMin. BorePrice
LOVEJOY 68514471710 LS190 Spider In-Shear 6 PIN | AJ2WZG 685144717104 1/2"LS16.082 cu. in.5 1/2"1.71"5830 lbs.-in.2.125"3/4"€244.53
LOVEJOY 68514471708 LS110 Spider In-Shear 6 PIN | AJ2XFE 685144717083 8/25"LS8.41 cu. in.4"1.45"2180 lbs.-in.1.625"0.63"€122.23
LOVEJOY 68514471706 LS090/095 Spider In-Shear 6 Pin | AJ2XFJ 68514471706-LS1.894 cu. in.2 3/4"0.83"---€66.75
LOVEJOY 68514471714 Jaw Coupling Spider, With Element And Ring, Urethane | AM7BYF 71714 685144717148 1/2"GS88.209 cu. in.10"2.97"37500 lbs.-in.4"1 1/4"€925.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514471709 Spider, 6-Pin, Jaw In-ShearBlue, Urethane, 3620 in-lbs Torque
€160.64 /unit