LOVEJOY 68514471706 Spider, 6-Pin, Jaw In-ShearBlue, Urethane

Item: AJ2XFJ Model: 68514471706
In Stock

Get it by Wednesday, Jun 11

€66.75 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpider In Shear
ColorBlue
Cubic Inches1.894 cu. in.
MaterialUrethane
Normal Temp. Range-30°F to +200°F
Ring Depth2 3/4"
Ring Height0.83"
StyleWrap
TypeLS

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)7.62
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelOutside Dia.TypeCubic InchesRing DepthRing HeightTorqueMax. BoreMin. BorePrice
LOVEJOY 68514471710 LS190 Spider In-Shear 6 PIN | AJ2WZG 685144717104 1/2"LS16.082 cu. in.5 1/2"1.71"5830 lbs.-in.2.125"3/4"€244.53
LOVEJOY 68514471708 LS110 Spider In-Shear 6 PIN | AJ2XFE 685144717083 8/25"LS8.41 cu. in.4"1.45"2180 lbs.-in.1.625"0.63"€122.23
LOVEJOY 68514471709 LS150 Spider In-Shear 6 Pin | AJ2XFY 685144717093 3/4"LS13.714 cu. in.4.69"1.71"3620 lbs.-in.1.875"0.63"€160.64
LOVEJOY 68514471714 Jaw Coupling Spider, With Element And Ring, Urethane | AM7BYF 71714 685144717148 1/2"GS88.209 cu. in.10"2.97"37500 lbs.-in.4"1 1/4"€925.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514471706 Spider, 6-Pin, Jaw In-ShearBlue, Urethane
€66.75 /unit