LOVEJOY 68514466500 Upper U-Joint Boot, 0.88 Inch Joint Dia., 1.50 Inch Boot OD, Neoprene | AN9BDU 66500

LOVEJOY 68514466500 Jaw Coupling Hub, CJ42 Size, Curved Jaw, 2 in Bore, Finished w/ Keyway, Cast Iron

Item: AN9BDU Model: 68514466500
In Stock

Get it by Wednesday, Jun 11

€164.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Product Datasheetlovejoy-68514460880.pdf

Shipping Info:

Ship weight (kg) 1.9485
Ship height (cm)12.6
Ship length (cm)9.5
Ship width (cm)9.5
Country of OriginUS

Documentation:

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthMax. SpeedKeyway SizeLength Through BoreMax. BoreMin. BorePrice
LOVEJOY 68514465858 CJ 42A Hub CI 1-1/8" Bore 1/4" x 1/8" Keyway | AJ2XNM 68514465858423.74"4 24/25"6000 RPM1/4" x 1/8"1.97"1.65"0.47"€185.01
LOVEJOY 68514465835 CJ 75A Hub CI 2-1/8" Bore 1/2" x 1/4" Keyway | AJ2XNN 68514465835756.3"8.27"3550 RPM1/2" x 1/4"3.35"2.95"0.47"€557.15
LOVEJOY 68514466034 CJ 75A Hub CI 2-7/8" Bore 3/4" x 3/8" Keyway | AJ2XNX 68514466034756.3"8.27"3550 RPM3/4" x 3/8"3.35"2.95"0.47"€557.15
LOVEJOY 68514464124 CJ 55/70B Hub CI 2-3/8" 5/8" Keyway | AJ2XNY 68514464124554 18/25"6.3"4750 RPM5/8" x 5/16"2 14/25"2 19/25"1.89"€311.16
LOVEJOY 68514464116 Cj 42/55b Hub Ci 1-1/2 3/8 Keyway | AL9VKV 64116 68514464116423.74"4 24/25"6000 RPM3/8" x 3/16"1.97"2.13"1.02"€185.01
LOVEJOY 68514464117 Spring-Loaded Variable Speed Pulley, Hexadrive Series, 6.44 Inch OAL | AL9VKW 64117 68514464117423.74"4 24/25"6000 RPM1/2" x 1/4"1.97"2.13"1.02"€185.01
LOVEJOY 68514466879 Disc Pack Hardware Kit, Disc Pack Hardware Kit, Coupling Size 255-6 | AL9XXR 66879 68514466879423.74"4 24/25"6000 RPM5/16" x 5/32"1.97"1.65"0.47"€185.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514466500 Jaw Coupling Hub, CJ42 Size, Curved Jaw, 2 in Bore, Finished w/ Keyway, Cast Iron
€164.63 /unit