LOVEJOY 68514465815 Jaw Coupling Hub, Coupling Size CJ42, 35 mm Bore, Finished w/ Keyway, Cast Iron | AN9BEA 65815

LOVEJOY 68514465815 Jaw Coupling Hub, Size CJ42, 35 mm Bore Size, Finished w/ Keyway, Cast Iron

Item: AN9BEA Model: 68514465815
In Stock

Get it by Wednesday, Jun 11

€557.15 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement0.13"
Bore Size2 3/8"
Bore TypeBored
ColorGray
Coupling Size75
Coupling TypeJaw
Dimension G1.57"
Dimension Hd5.31"
Dimension U2.09"
Distance Between Spider And Hub Face (dimension Cl)1/5"
Hub MaterialCast Iron
Hub TypeA
KeywayKeyway
Keyway Depth5/8" x 5/16"
Keyway Size5/8" x 5/16"
Keyway Width5/8" x 5/16"
Length Through Bore3.35"
Max. Angular Displacement (Δ Ka), N=1500 [1/min]1.2°
Max. Axial Displacement3/25"
Max. Bore2.95"
Max. Operating Temp.-50°F to +248°F
Max. Radial Displacement0.018"
Max. Speed3550 RPM
Max. Torque22650 lbs.-in.
Min. Bore0.47"
Nominal Torque (with 92 Shore A Spider)11320 lbs.-in.
Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders)-40°F to +212°F
Outside Dia.6.3"
Overall Coupling Length8.27"
Set Screw Style Coupling Location Size0.98"
Spider Inside Dia.3.15"
Spider Outside Dia.6.3"
Spider Thickness (dimension W)1.18"
StyleBored
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 8.298
Ship height (cm)21.01
Ship length (cm)16
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthMax. SpeedKeyway SizeLength Through BoreMax. BoreMin. BorePrice
LOVEJOY 68514465858 CJ 42A Hub CI 1-1/8" Bore 1/4" x 1/8" Keyway | AJ2XNM 68514465858423.74"4 24/25"6000 RPM1/4" x 1/8"1.97"1.65"0.47"€185.01
LOVEJOY 68514465835 CJ 75A Hub CI 2-1/8" Bore 1/2" x 1/4" Keyway | AJ2XNN 68514465835756.3"8.27"3550 RPM1/2" x 1/4"3.35"2.95"0.47"€557.15
LOVEJOY 68514466034 CJ 75A Hub CI 2-7/8" Bore 3/4" x 3/8" Keyway | AJ2XNX 68514466034756.3"8.27"3550 RPM3/4" x 3/8"3.35"2.95"0.47"€557.15
LOVEJOY 68514464124 CJ 55/70B Hub CI 2-3/8" 5/8" Keyway | AJ2XNY 68514464124554 18/25"6.3"4750 RPM5/8" x 5/16"2 14/25"2 19/25"1.89"€311.16
LOVEJOY 68514464116 Cj 42/55b Hub Ci 1-1/2 3/8 Keyway | AL9VKV 64116 68514464116423.74"4 24/25"6000 RPM3/8" x 3/16"1.97"2.13"1.02"€185.01
LOVEJOY 68514464117 Spring-Loaded Variable Speed Pulley, Hexadrive Series, 6.44 Inch OAL | AL9VKW 64117 68514464117423.74"4 24/25"6000 RPM1/2" x 1/4"1.97"2.13"1.02"€185.01
LOVEJOY 68514466879 Disc Pack Hardware Kit, Disc Pack Hardware Kit, Coupling Size 255-6 | AL9XXR 66879 68514466879423.74"4 24/25"6000 RPM5/16" x 5/32"1.97"1.65"0.47"€185.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514465815 Jaw Coupling Hub, Size CJ42, 35 mm Bore Size, Finished w/ Keyway, Cast Iron
€557.15 /unit