LOVEJOY 68514463255 Split Collar, SC2 Series, Two Piece, 0.9375 Inch ID, 1.75 Inch OD | AN9BFW 63255

LOVEJOY 68514463255 Split Collar, SC2 Series, Two Piece, 0.9375 In ID, 1.75 In OD

Item: AN9BFW Model: 68514463255
In Stock

Get it by Wednesday, Jun 11

€37.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollar

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.75
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 68514463251 Split Collar, SC2 Series, Two Piece, 0.6875 Inch ID, 1.50 Inch OD | AN9BFU 63251 6851446325168514463251€27.54
LOVEJOY 68514463254 Split Collar, SC2 Series, Two Piece, 0.8750 Inch ID, 1.6250 Inch OD | AN9BFV 63254 6851446325468514463254€31.69
LOVEJOY 68514463256 Split Collar, SC2 Series, Two Piece, 1.00 Inch ID, 1.75 Inch OD, 0.50 Inch Wide | AN9BFX 63256 6851446325668514463256€30.82
LOVEJOY 68514463261 Split Collar, SC2 Series, Two Piece, 1.3125 Inch ID, 2.25 Inch OD | AN9BFY 63261 6851446326168514463261€39.49
LOVEJOY 68514463264 Split Collar, SC2 Series, Two Piece, 1.50 Inch ID, 2.3750 Inch OD | AN9BFZ 63264 6851446326468514463264€38.12
LOVEJOY 68514463265 Split Collar, SC2 Series, Two Piece, 1.5625 Inch ID, 2.3750 Inch OD | AN9BGA 63265 6851446326568514463265€50.94
RFQ
LOVEJOY 68514463268 Split Collar, SC2 Series, Two Piece, 1.75 Inch ID, 2.75 Inch OD | AN9BGB 63268 6851446326868514463268€48.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514463255 Split Collar, SC2 Series, Two Piece, 0.9375 In ID, 1.75 In OD
€37.25 /unit