LOVEJOY 68514462078 Spider, 95 Shore A, 43805.00 in-lbs Torque, Red | CM7YYQ

LOVEJOY 68514462078 Spider, 95 Shore A, 43805.00 in-lbs Torque, Red

Item: CM7YYQ Model: 68514462078
In Stock

Get it by Tuesday, Jun 10

€735.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Spider
Angular Displacement0.19"
Angular Misalignment0.9° to 1.3°
Axial Misalignment0.039" to 252"
ColorRed
CouplingJaw
Coupling TypeElastomeric Insert
Dimension G1.97"
Dimension S3.62"
Distance Between Spider And Hub Face (dimension Cl)6/25"
Hp Rating @ 1200 Rpm800 hp
Hp Rating @ 1800 Rpm1250 hp
Inside Dia.4.45"
MaterialPolyurethane
Max. Angular Displacement (Δ Ka), N=1500 [1/min]1.2°
Max. Axial Displacement (Δ Ka)0.15"
Max. Radial Displacement (Δ Kr)0.02"
Max. Speed2500 RPM
Normal Temp. Range-40°F to +212°F
Outside Dia.8.86"
Parallel Misalignment0.008" to 0.027"
Set Screw Size1/2"-13
Set Screw Style Coupling Location Size1.18"
Size100
Stock Sizes14 to 180
StyleOpen Center
Temp. Range-40°F to +248°F
Thickness1 1/2"
Torque43805 lbs.-in. , 87610 lbs.-in.
Type95 Shore A
Volume117.7494 cu. in.
Wind-up Angle At Max. Torque
Wind-up Angle At Nominal Torque3.2°

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)3.81
Ship length (cm)22.5
Ship width (cm)22.5
Country of OriginUS

Product Variants

ProductModelOutside Dia.ColorTypeStyleNormal Temp. RangeDistance Between Spider And Hub Face (dimension Cl)Set Screw Style Coupling Location SizeAngular DisplacementPrice
LOVEJOY 68514461447 CJ 19 Spider 92A Yellow | AJ2WZJ 685144614471.57"YellowCJOpen-40°F to +212°F2/25"0.39"1.2°€9.34
LOVEJOY 68514472259 CJ 38 Spider 64D Green | AJ2XBZ 685144722593.15"GreenCJOpen-30°F to +230°F3/25"0.59"€77.25
LOVEJOY 68514462074 CJ 55 Spider 98A Red | AJ2XCD 685144620744 18/25"RedCJOpen-40°F to +212°F4/25"0.79"1.1°€70.66
LOVEJOY 68514461449 CJ 28 Spider 92A Yellow | AJ2XCG 685144614492 14/25"YellowCJOpen-40°F to +212°F0.1"0.59"0.9°€16.29
LOVEJOY 68514462070 CJ 28 Spider 98A Red | AJ2XFC 685144620702 14/25"RedCJOpen-40°F to +212°F0.1"0.59"0.9°€15.56
LOVEJOY 68514462075 CJ 65 Spider 95A Red | AJ2XFG 685144620755.31"RedCJOpen-40°F to +212°F0.18"0.79"1.2°€115.63
LOVEJOY 68514461451 CJ 42 Spider 92A Yellow | AJ2XFZ 685144614513.74"YellowCJOpen-40°F to +212°F3/25"0.79"€44.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462078 Spider, 95 Shore A, 43805.00 in-lbs Torque, Red
€735.83 /unit