LOVEJOY 68514462069 CJ 24 Spider 98A Red | AJ2XHF

LOVEJOY 68514462069 Spider, Red, 98 Shore A, Polyurethane, 1000 in-lbs Torque

Item: AJ2XHF Model: 68514462069
In Stock

Get it by Tuesday, Jun 10

€12.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Spider
Angular Displacement0.9°
Angular Misalignment0.9° to 1.3°
Axial Misalignment0.039" to 252"
ColorRed
Coupling TypeElastomeric Insert
Cubic Inches2.566 cu. in.
Dimension S1.18"
Displacement1/25"
Distance Between Spider And Hub Face (dimension Cl)2/25"
Hp Rating @ 1200 Rpm10 hp
Hp Rating @ 1800 Rpm15 hp
Inside Dia.1.06"
MaterialPolyurethane
Max. Axial Displacement0.055"
Max. Axial Misalignment0.039" to 252"
Max. Parallel Misalignment0.008" to 0.027"
Max. Radial Displacement0.009"
Max. Radial Displacement (Δ Kr)0.009"
Max. Temp. Range (f)-40°F to +248°F
Normal Temp. Range-40°F to +212°F
Outside Dia.2 4/25"
Parallel Misalignment0.008" to 0.027"
Screw Size#10-24
Screw Thread Per Inch#10-24
Set Screw Style Coupling Location Size0.39"
Size24
Speed10600 RPM
StyleOpen
Temp. Range-40°F to +248°F
Torque1000 lbs.-in. , 530 lbs.-in.
TypeCJ
Wind-up Angle At Max. Torque
Wind-up Angle At Nominal Torque3.2°

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.4
Ship length (cm)5.49
Ship width (cm)5.49
Country of OriginUS

Product Variants

ProductModelOutside Dia.ColorTypeStyleNormal Temp. RangeDistance Between Spider And Hub Face (dimension Cl)Set Screw Style Coupling Location SizeAngular DisplacementPrice
LOVEJOY 68514461447 CJ 19 Spider 92A Yellow | AJ2WZJ 685144614471.57"YellowCJOpen-40°F to +212°F2/25"0.39"1.2°€9.34
LOVEJOY 68514472259 CJ 38 Spider 64D Green | AJ2XBZ 685144722593.15"GreenCJOpen-30°F to +230°F3/25"0.59"€77.25
LOVEJOY 68514462074 CJ 55 Spider 98A Red | AJ2XCD 685144620744 18/25"RedCJOpen-40°F to +212°F4/25"0.79"1.1°€70.66
LOVEJOY 68514461449 CJ 28 Spider 92A Yellow | AJ2XCG 685144614492 14/25"YellowCJOpen-40°F to +212°F0.1"0.59"0.9°€16.29
LOVEJOY 68514462070 CJ 28 Spider 98A Red | AJ2XFC 685144620702 14/25"RedCJOpen-40°F to +212°F0.1"0.59"0.9°€15.56
LOVEJOY 68514462075 CJ 65 Spider 95A Red | AJ2XFG 685144620755.31"RedCJOpen-40°F to +212°F0.18"0.79"1.2°€115.63
LOVEJOY 68514461451 CJ 42 Spider 92A Yellow | AJ2XFZ 685144614513.74"YellowCJOpen-40°F to +212°F3/25"0.79"€44.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462069 Spider, Red, 98 Shore A, Polyurethane, 1000 in-lbs Torque
€12.43 /unit