LOVEJOY 68514462064 Hub, 8.860 Inch Dia., 10.630 Inch Length, 1.500 Inch Thickness

Item: CM7YLT Model: 68514462064
In Stock

Get it by Tuesday, Jun 17

€1,237.50 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement1.2°
BoreRough Stock Bore
Bore SizeNone
Bore TypeUnbored
ColorGray
Coupling SizeCJ100
Coupling TypeCJ , Jaw
Dimension G1.97"
Dimension Hd7.87"
Distance Between Spider And Hub Face (dimension Cl)6/25"
Hub MaterialCast Iron
Hub TypeB
Length Through Bore4.33"
Max. Axial Displacement0.15"
Max. Bore4.33"
Max. Radial Displacement0.02"
Max. Speed2800 RPM
Max. Torque42480 lbs.-in.
Min. Bore1.57"
Nominal Torque21240 lbs.-in.
Normal Temperature Range-40°F to +212°F
Outside Dia.8.86"
Overall Coupling Length10.63"
Screw Size1/2"-13
Screw Thread Per Inch13
Set Screw Style Coupling Location Size1.18"
Spider Inside Dia.4.45"
Spider Outside Dia.8.86"
Spider Thickness (dimension W)1 1/2"
System Of MeasurementImperial
Temp. Range-50°F to +248°F
Volume268.18678 cu. in.

Shipping Info:

Ship weight (kg) 21.285
Ship height (cm)27
Ship length (cm)22.5
Ship width (cm)22.5
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthMax. SpeedKeyway SizeLength Through BoreMax. BoreMin. BorePrice
LOVEJOY 68514465858 CJ 42A Hub CI 1-1/8" Bore 1/4" x 1/8" Keyway | AJ2XNM 68514465858423.74"4 24/25"6000 RPM1/4" x 1/8"1.97"1.65"0.47"€185.01
LOVEJOY 68514465835 CJ 75A Hub CI 2-1/8" Bore 1/2" x 1/4" Keyway | AJ2XNN 68514465835756.3"8.27"3550 RPM1/2" x 1/4"3.35"2.95"0.47"€557.15
LOVEJOY 68514466034 CJ 75A Hub CI 2-7/8" Bore 3/4" x 3/8" Keyway | AJ2XNX 68514466034756.3"8.27"3550 RPM3/4" x 3/8"3.35"2.95"0.47"€557.15
LOVEJOY 68514464124 CJ 55/70B Hub CI 2-3/8" 5/8" Keyway | AJ2XNY 68514464124554 18/25"6.3"4750 RPM5/8" x 5/16"2 14/25"2 19/25"1.89"€311.16
LOVEJOY 68514464116 Cj 42/55b Hub Ci 1-1/2 3/8 Keyway | AL9VKV 64116 68514464116423.74"4 24/25"6000 RPM3/8" x 3/16"1.97"2.13"1.02"€185.01
LOVEJOY 68514464117 Spring-Loaded Variable Speed Pulley, Hexadrive Series, 6.44 Inch OAL | AL9VKW 64117 68514464117423.74"4 24/25"6000 RPM1/2" x 1/4"1.97"2.13"1.02"€185.01
LOVEJOY 68514466879 Disc Pack Hardware Kit, Disc Pack Hardware Kit, Coupling Size 255-6 | AL9XXR 66879 68514466879423.74"4 24/25"6000 RPM5/16" x 5/32"1.97"1.65"0.47"€185.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462064 Hub, 8.860 Inch Dia., 10.630 Inch Length, 1.500 Inch Thickness
€1,237.50 /unit