LOVEJOY 68514461985 Hub, 1.180 Inch Dia., 1.380 Inch Length, 0.390 Inch Thickness

Item: CM7YLE Model: 68514461985
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement1.2°
BoreSolid
Bore Size3/8"
Bore TypeBored
ColorMetallic
Coupling SizeCJ14
Coupling TypeCJ , Jaw
Dimension G0.51"
Dimension Hd1.18"
Distance Between Spider And Hub Face (dimension Cl)0.06"
Hub MaterialPowder Metal
Hub TypeB
KeywayWithout Keyway
Length Through Bore0.43"
Max. Axial Displacement1/25"
Max. Bore0.63"
Max. Radial Displacement70"
Max. Speed1900 RPM
Max. Torque133 lbs.-in.
Nominal Torque66 lbs.-in.
Normal Temperature Range-40°F to +212°F
Outside Dia.1.18"
Overall Coupling Length1.38"
Screw Size#8-32
Screw Thread Per Inch32
Set Screw Style Coupling Location Size1/5"
Spider Outside Dia.1.18"
Spider Thickness (dimension W)0.39"
System Of MeasurementImperial
Temp. Range-50°F to +248°F
Volume0.59873 cu. in.

Shipping Info:

Ship weight (kg) 0.054

Product Variants

ProductModelCoupling SizeOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedKeyway SizeLength Through BoreKeywayPrice
LOVEJOY 68514462030 CJ 38/45B Hub PM 1-3/4" 3/8" Keyway | AJ2XPA 68514462030383.15"4.49"Powder Metal7100 RPM3/8" x 3/16"1.77"Keyway€88.31
LOVEJOY 68514462017 CJ 28/38B Hub PM 1-1/8" 1/4" Keyway | AJ2XPB 68514462017282 14/25"3.54"Powder Metal8500 RPM1/4" x 1/8"1.38"Keyway€67.29
LOVEJOY 68514461984 CJ 14/16B Hub PM 5/16 No Keyway | AJ2XPC 68514461984141.18"1.38"Powder Metal1900 RPMNo Keyway0.43"Without Keyway€25.18
LOVEJOY 68514462016 Jaw Coupling Hub, With Keyway, Curved Jaw, Bore 1 Inch, Powdered Metal | AL4JEJ 62016 68514462016282 14/25"3.54"Powder Metal8500 RPM1/4" x 1/8"1.38"Keyway€67.29
LOVEJOY 68514462014 Jaw Coupling Hub, Coupling Size CJ28/38, 0.750 Inch Bore, With Keyway, Aluminum | AL6BNC 62014 68514462014282 14/25"3.54"Powder Metal8500 RPM3/16" x 3/32"1.38"Keyway€61.13
LOVEJOY 68514462009 Jaw Coupling Hub, Coupling Size CJ24, 1 Inch Bore, With Keyway, Powdered Metal | AL7RWZ 62009 68514462009242 1/5"3.07"Powder Metal10600 RPM1/4" x 1/8"1.18"Keyway€50.45
LOVEJOY 68514462019 Jaw Coupling Hub, Coupling Size CJ28/38, 1.375 Inch Bore, With Keyway, Aluminum | AL9LLW 62019 68514462019282 14/25"3.54"Powder Metal8500 RPM5/16" x 5/32"1.38"Keyway€67.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514461985 Hub, 1.180 Inch Dia., 1.380 Inch Length, 0.390 Inch Thickness