LOVEJOY 68514459724 L070 Hub 18mm 6 x 2.8mm Keyway | AL2XBX 59724

LOVEJOY 68514459724 Jaw Coupling Hub, L070 Coupling Size, 18 mm Bore Size, 1.36 Inch O.D.

Item: AL2XBX Model: 68514459724
In Stock

Get it by Tuesday, Jun 10

€11.16 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size18 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G12.19 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7/100 hp
Hp Rating @ 1200 Rpm21/25 hp
Hp Rating @ 1800 Rpm1 23/100 hp
Hp Rating @ 3600 Rpm2 13/25 hp
Hub Length31.24 mm
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Depth6 mm
Keyway Size6 mm x 2.8 mm
Keyway Width2.8 mm
Length Through Bore19.05 mm
Max. Bore19 mm
Max. Speed14000 RPM
Min. Bore6 mm
Nominal Torque4.9 N-m
Number Of Jaws2
Outside Dia.34.54 mm
Overall Length50.29 mm
Set Screw Style Coupling Location Size9.65 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)5.03
Ship length (cm)3.45
Ship width (cm)3.45
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176 6851445617627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514459724 Jaw Coupling Hub, L070 Coupling Size, 18 mm Bore Size, 1.36 Inch O.D.
€11.16 /unit