LOVEJOY 68514458601 Motion Control Coupling Hub, 6.20 Inch Lbs Torque, 0.63 Inch Dia., 0.001 Lbs Inch Sq. Inertia

Item: CM7YKJ Model: 68514458601
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Angular Misalignment
Bore Size3 mm
Bore TypeBored
Clamp Screw SizeM2.6
Coupling SizeMOL16C
Coupling TypeOldham, Three Piece Design W/ Insert
Coupling Weight (lb.)11g
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore12.5 mm
Max. Bore Dia.6 mm
Max. Operating Temp.80°C
Max. Speed9500 RPM
Min. Bore3 mm
Moment Of Inertia0.001 lbs.-sq. in.
Nominal Torque6.2 lbs.-in.
Outside Dia.16 mm
Overall Length29 mm
Parallel Misalignment2/5"
SeriesMOL Series
StyleClamp Screw
System Of MeasurementMetric
Torsional Stiffness620 lbs.-in./rad
Volume0.19527 cu. in.

Shipping Info:

Ship weight (kg) 0.009

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentCoupling SizeNominal TorqueBore SizeMax. Bore Dia.Max. SpeedPrice
LOVEJOY 68514458980 Coupling Oldham Hub, Bore 14 mm, Aluminium | AL2XVW 58980 68514458980---MOL32C39.8 lbs.-in.14 mm--€114.97
LOVEJOY 68514458109 Clamp-On Oldham Coupling Hub, 25 mm OD, 39 mm Length, Aluminum, 1770 RPM | AL6NKY 58109 68514458109---MOL25C17.7 lbs.-in.10 mm--€91.96
LOVEJOY 68514458122 Clamp-On Oldham Coupling Hub, 32 mm OD, 45 mm Length, Aluminum, 48 RPM | AM2BXP 58122 68514458122---MOL32C39.8 lbs.-in.10 mm--€114.97
LOVEJOY 68514458613 Coupling Oldham Hub, Bore 5 mm, Length 39 mm, Aluminium | AM2DMY 58613 68514458613---MOL25C17.7 lbs.-in.5 mm--€91.96
LOVEJOY 68514458124 Coupling Oldham Hub, Bore 12 mm, Length 45 mm, Aluminium | AM2LKH 58124 68514458124---MOL32C39.8 lbs.-in.12 mm--€114.97
LOVEJOY 68514458085 Coupling Oldham Hub, Bore 6 mm, Length 18 mm, Aluminium | AM2QAU 58085 68514458085---MOL166.2 lbs.-in.6 mm--€76.64
LOVEJOY 68514458123 Coupling Oldham Hub, Bore 11 mm, Length 45 mm, Aluminium | AM3CJF 58123 68514458123---MOL32C39.8 lbs.-in.11 mm--€114.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458601 Motion Control Coupling Hub, 6.20 Inch Lbs Torque, 0.63 Inch Dia., 0.001 Lbs Inch Sq. Inertia