LOVEJOY 68514458575 LC190 Hub 28mm Bore 8 x 3.3mm Keyway | AJ2XGU

LOVEJOY 68514458575 Jaw Coupling LC190, 28 mm Bore Size, 8 x 3.3 mm Keyway

Item: AJ2XGU Model: 68514458575
Limited Availability
€184.46 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemLC Type Hub
Approx. Bore74.68 mm
Bore Size28 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension Cbd127.25 mm
Dimension G25.4 mm
Elastomeric MemberBuna N
Hp Rating @ 1200 Rpm32 2/5 hp
Hp Rating @ 1800 Rpm49 hp
Hp Rating @ 3600 Rpm97 1/5 hp
Hub MaterialSintered Iron
Hub Type2
KeywayKeyway
Keyway Size8 mm x 3.3 mm
Length Through Bore49.28 mm
Max. Bore54 mm
Max. Speed5000 RPM
Min. Bore19 mm
Moment Of Inertia (solid) Wr239.256 lbs.-sq. in.
Nominal Torque195.24 N-m
Number Of Jaws3
Outside Dia.114.3 mm
Overall Length123.95 mm
Rated Hp At 1000 Rpm2.7 kW
Set Screw Style Coupling Location Size22.35 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Max. SpeedOverall LengthLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514458560 LC095 Hub 19mm Bore 6 x 2.8mm Keyway | AJ2XDA 685144585606 mm x 2.8 mm53.59 mm9000 RPM63.5 mm25.4 mm21.92 N-m29 mm11 mm€39.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458575 Jaw Coupling LC190, 28 mm Bore Size, 8 x 3.3 mm Keyway
€184.46 /unit