LOVEJOY 68514456487 AL070 Hub 12mm Bore 4 x 1.8mm Keyway | AJ2XJM

LOVEJOY 68514456487 AL Coupling Hub AL070 Coupling Size, 12 mm Bore Size, 4 x 1.8 mm Keyway

Item: AJ2XJM Model: 68514456487
In Stock

Get it by Thursday, Jun 12

€15.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size12 mm
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G12.7 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7/100 hp
Hp Rating @ 1200 Rpm21/25 hp
Hp Rating @ 1800 Rpm1 23/100 hp
Hp Rating @ 3600 Rpm2 13/25 hp
Hub Length31.75 mm
Hub MaterialAluminum
Hub Type1
KeywayKeyway
Keyway Depth4 mm x 1.8 mm
Keyway Size4 mm x 1.8 mm
Keyway Width4 mm x 1.8 mm
Length Through Bore19.05 mm
Max. Bore19 mm
Max. Speed14000 RPM
Min. Bore6 mm
Moment Of Inertia (solid) Wr20.04 lbs.-sq. in.
Nominal Torque4.88 N-m
Number Of Jaws2
Outside Dia.34.54 mm
Overall Length50.8 mm
Set Screw Style Coupling Location Size9.65 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)5.08
Ship length (cm)3.45
Ship width (cm)3.45
Country of OriginUS

Product Variants

ProductModelOutside Dia.Max. SpeedKeyway SizeNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514458627 AL099 Hub 28mm Bore 8 x 3.3mm Keyway | AJ2WZL 6851445862752.32 mm7000 RPM8 mm x 3.3 mm371.37 mm26.16 mm35.93 N-m30 mm€52.85
LOVEJOY 68514448347 AL095 Hub 20mm Bore 6 x 2.8mm Keyway | AJ2WZM 6851444834753.85 mm9000 RPM6 mm x 2.8 mm363.5 mm25.4 mm21.92 N-m29 mm€38.16
LOVEJOY 68514449632 AL110 Hub 30mm Bore 8 x 3.3mm Keyway | AJ2WZN 6851444963284.07 mm5000 RPM8 mm x 3.3 mm3107.95 mm42.93 mm89.48 N-m41 mm€102.41
LOVEJOY 68514458266 AL100 Hub 30mm Bore 8 x 3.3mm Keyway | AJ2WZP 6851445826664.3 mm7000 RPM8 mm x 3.3 mm388.9 mm34.8 mm47.11 N-m35 mm€79.60
LOVEJOY 68514447393 AL100 Hub 28mm Bore 8 x 3.3mm Keyway | AJ2WZQ 6851444739364.3 mm7000 RPM8 mm x 3.3 mm388.9 mm34.8 mm47.11 N-m35 mm€79.60
LOVEJOY 68514465698 AL070 Hub 19mm Bore 6 x 2.8mm Keyway | AJ2WZR 6851446569834.54 mm14000 RPM6 mm x 2.8 mm250.8 mm19.05 mm4.88 N-m19 mm€14.80
LOVEJOY 68514464803 AL150 Hub 35mm Bore 10 x 3.3mm Keyway | AJ2WZT 6851446480381.03 mm5000 RPM10 mm x 3.3 mm3114.3 mm44.45 mm140.1 N-m48 mm€133.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514456487 AL Coupling Hub AL070 Coupling Size, 12 mm Bore Size, 4 x 1.8 mm Keyway
€15.54 /unit