LOVEJOY 68514458627 AL099 Hub 28mm Bore 8 x 3.3mm Keyway | AJ2WZL

LOVEJOY 68514458627 AL Coupling Hub AL099 Coupling Size, 28 mm Bore Size, 8 x 3.3 mm Keyway

Item: AJ2WZL Model: 68514458627
In Stock

Get it by Wednesday, Jun 11

€52.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size28 mm
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G19.05 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm1/2 hp
Hp Rating @ 1200 Rpm6 hp
Hp Rating @ 1800 Rpm9 1/10 hp
Hp Rating @ 3600 Rpm18 hp
Hub Length45.21 mm
Hub MaterialAluminum
Hub Type2
KeywayKeyway
Keyway Size8 mm x 3.3 mm
Length Through Bore26.16 mm
Max. Bore30 mm
Max. Speed7000 RPM
Min. Bore13 mm
Moment Of Inertia (solid) Wr20.644 lbs.-sq. in.
Nominal Torque35.93 N-m
Number Of Jaws3
Outside Dia.52.32 mm
Overall Length71.37 mm
Set Screw Style Coupling Location Size11.18 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)7.14
Ship length (cm)5.23
Ship width (cm)5.23
Country of OriginUS

Product Variants

ProductModelOutside Dia.Max. SpeedKeyway SizeNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514448347 AL095 Hub 20mm Bore 6 x 2.8mm Keyway | AJ2WZM 6851444834753.85 mm9000 RPM6 mm x 2.8 mm363.5 mm25.4 mm21.92 N-m29 mm€38.16
LOVEJOY 68514449632 AL110 Hub 30mm Bore 8 x 3.3mm Keyway | AJ2WZN 6851444963284.07 mm5000 RPM8 mm x 3.3 mm3107.95 mm42.93 mm89.48 N-m41 mm€102.41
LOVEJOY 68514458266 AL100 Hub 30mm Bore 8 x 3.3mm Keyway | AJ2WZP 6851445826664.3 mm7000 RPM8 mm x 3.3 mm388.9 mm34.8 mm47.11 N-m35 mm€79.60
LOVEJOY 68514447393 AL100 Hub 28mm Bore 8 x 3.3mm Keyway | AJ2WZQ 6851444739364.3 mm7000 RPM8 mm x 3.3 mm388.9 mm34.8 mm47.11 N-m35 mm€79.60
LOVEJOY 68514465698 AL070 Hub 19mm Bore 6 x 2.8mm Keyway | AJ2WZR 6851446569834.54 mm14000 RPM6 mm x 2.8 mm250.8 mm19.05 mm4.88 N-m19 mm€14.80
LOVEJOY 68514464803 AL150 Hub 35mm Bore 10 x 3.3mm Keyway | AJ2WZT 6851446480381.03 mm5000 RPM10 mm x 3.3 mm3114.3 mm44.45 mm140.1 N-m48 mm€133.21
LOVEJOY 68514458215 AL150 Hub 38mm Bore 10 x 3.3mm Keyway | AJ2WZU 6851445821581.03 mm5000 RPM10 mm x 3.3 mm3114.3 mm44.45 mm140.1 N-m48 mm€133.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458627 AL Coupling Hub AL099 Coupling Size, 28 mm Bore Size, 8 x 3.3 mm Keyway
€52.85 /unit