LOVEJOY 68514456067 Jaw Coupling Hub, L276 Coupling Size, 55 mm Bore, 6.18 Inch O.D. | CF3JHR

LOVEJOY 68514456067 Jaw Coupling Hub, L276 Coupling Size, 55 mm Bore Size, 6.18 Inch O.D.

Item: CF3JHR Model: 68514456067
In Stock

Get it by Monday, Jun 16

€397.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size55 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G40.13 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7 1/2 hp
Hp Rating @ 1200 Rpm90 hp
Hp Rating @ 1800 Rpm135 hp
Hub Length119.38 mm
Hub MaterialCast Iron
Hub Type2
KeywayKeyway
Keyway Depth16 mm x 4.3 mm
Keyway Size16 mm x 4.3 mm
Keyway Width16 mm x 4.3 mm
Length Through Bore79.25 mm
Max. Bore73 mm
Max. Speed1800 RPM
Min. Bore22 mm
Nominal Torque533 N-m
Number Of Jaws3
Outside Dia.156.97 mm
Overall Length198.63 mm
Set Screw Style Coupling Location Size39.62 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 7.767
Ship height (cm)19.86
Ship length (cm)15.7
Ship width (cm)15.7
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176 6851445617627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514456067 Jaw Coupling Hub, L276 Coupling Size, 55 mm Bore Size, 6.18 Inch O.D.
€397.41 /unit