LOVEJOY 68514455573 Spacer Assembly, RRS190 Coupling Size, 140mm Depth

Item: CJ8PEU Model: 68514455573
In Stock

Get it by Tuesday, Jun 17

€424.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpacer Assembly
Coupling SizeRRS190
Coupling TypeJaw
Depth140 mm
Dimension Cd5"
Height5"
Hub Style2
Includes2 Snap Wrap Spiders W/O Ring, 2 Collars W/ Screws, 1 Spacer
Insert StyleWrap Type
MaterialBuna N
Max. Bore2 1/8"
Min. Bore3/4"
Nominal Torque1728 lbs.-in.
Normal Temperature Range-40°F to +212°F
Spacer Hub Length (dimension S)5.512"
Volume137.79525 cu. ft.
Width5"

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelCoupling SizeDepthNominal TorqueHeightVolumeDimension CdHub StyleSpacer Hub Length (dimension S)Price
LOVEJOY 68514461055 RRS090/095 Spacer Assembly 180mm LG | AJ2XBW 68514461055--------€249.16
LOVEJOY 68514455577 RRS150 Spacer Assembly 180mm | AJ2XCE 68514455577--------€374.17
LOVEJOY 68514455571 Rrs110 Spacer Assembly 140mm | AM6ZTZ 55571 68514455571RRS110-------€304.84
LOVEJOY 68514455281 Spacer Assembly, RRS090 And RRS095 Coupling Size, 140mm Depth | CJ8PEM 68514455281RRS090, RRS095140 mm144 lbs.-in. to 194 lbs.-in.2 1/2"34.44881 cu. ft.2 1/2"15.512"-
RFQ
LOVEJOY 68514455563 Spacer Assembly, RRS090 And RRS095 Coupling Size, 100mm Depth | CJ8PEN 68514455563RRS090, RRS095100 mm144 lbs.-in. to 194 lbs.-in.2 1/2"24.60625 cu. ft.2 1/2"13.937"€222.87
LOVEJOY 68514455567 Spacer Assembly, RRS099 And RRS100 Coupling Size, 100mm Depth | CJ8PEP 68514455567RRS099, RRS100100 mm318 lbs.-in. to 417 lbs.-in.3 3/25"38.32433 cu. ft.3 3/25"13.937"€264.90
LOVEJOY 68514455569 Spacer Assembly, RRS099 And RRS100 Coupling Size, 140mm Depth | CJ8PEQ 68514455569RRS099, RRS100140 mm318 lbs.-in. to 417 lbs.-in.3 3/25"53.65416 cu. ft.3 3/25"15.512"€284.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514455573 Spacer Assembly, RRS190 Coupling Size, 140mm Depth
€424.67 /unit