LOVEJOY 68514452009 Sleeve Coupling Flange, S-Flex Flange, Size 10, 60 mm Bore, Cast Iron | AN9DAJ 52009

LOVEJOY 68514452009 Sleeve Coupling Flange, S-Flex Flange, Size 10, 60 mm Bore, Cast Iron

Item: AN9DAJ Model: 68514452009
In Stock

Get it by Thursday, Jun 12

€177.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling Flange
Bore Size60 mm
Bore TypeFinished Bore
ColorGray
Coupling Size10S
Coupling TypeS Flex
Dimension Fl30.99 mm
Dimension Hd111.25 mm
Dimension L68.58 mm
Dimension P20.57 mm
Dimension Sl10.41 mm
Hp Rating @ 100 Rpm4 3/5 hp
Hp Rating @ 1200 Rpm55 hp
Hp Rating @ 1800 Rpm82 hp
Hp Rating @ 3600 Rpm164 hp
Keyway Size18 mm x 4.4 mm
MaterialCast Iron
Max. Bore2 3/4"
Max. Speed3600 RPM
Nominal Torque (with Epdm Sleeve)324.83 mm
Outside Dia.190.5 mm
Thread Size1/2"-13
Torsional Stiffness10980 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 5.535
Ship height (cm)12.7
Ship length (cm)19.05
Ship width (cm)19.05
Country of OriginUS

Features:

  • An S type sleeve coupling is assembled using two such units of flange and a sleeve.
  • Lovejoy 68514452009 flange can be easily slipped onto standard shafts for use in power transmission applications.
  • This S flange can be fixed at a particular position using two set screws aligned at 90 degrees to each other.

Frequently Asked Questions:

Q. What precautions should you take while installing Lovejoy 68514452009 sleeve coupling flange?

A.

  • All components should be checked for damage & cleaned properly before installation.
  • Proper sizing & torque requirements should be checked to choose the right sleeve coupling flange.

Q. How to install Lovejoy 68514452009 sleeve coupling flange?

A.

  • Place the keys in the shaft keyways.
  • Slide the chosen flange on both shafts over the keys and then align their faces with the shaft end.
  • Tighten one set screw on a flange up to its torque value and lightly tighten the other to handle axial adjustment.
  • Insert the sleeve on one flange and move the equipment together until the sleeve serrations mesh with the other flange. The flange face should just barely touch the sleeve.
  • Recheck the alignment upon installation and correct it if required.
  • Tighten the set screw on the loosely tightened flange.

Q. What is Lovejoy 68514452009 sleeve coupling flange made of?

A. This sleeve coupling flange is made of high-strength cast iron for strength & durability. It is also bored to size for easy fitting.

Product Variants

ProductModelThread SizeMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LPrice
LOVEJOY 68514441518 Shaft Coupling, Bore 20 mm, Cast Iron | AK3ZKN 41518 685144415181/4"-201.188"6 mm x 2.8 mm2/5 hp82.55 mm11.43 mm7600 RPM34.04 mm€46.50
LOVEJOY 68514441520 Shaft Coupling, Bore 25 mm, Cast Iron | AK3ZKQ 41520 685144415201/4"-201.188"8 mm x 3.3 mm2/5 hp82.55 mm11.43 mm7600 RPM34.04 mm€44.29
LOVEJOY 68514441533 Shaft Coupling, Bore 20 mm, Cast Iron | AK3ZNG 41533 685144415335/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€57.59
LOVEJOY 68514441535 Shaft Coupling, Bore 25 mm, Cast Iron | AK3ZNK 41535 685144415355/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€57.59
LOVEJOY 68514441536 Shaft Coupling, Bore 28 mm, Cast Iron | AK3ZNM 41536 685144415365/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€60.47
LOVEJOY 68514441537 Shaft Coupling, Bore 30 mm, Cast Iron | AK3ZNP 41537 685144415375/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€57.59
LOVEJOY 68514441539 Shaft Coupling, Bore 35 mm, Cast Iron | AK3ZNR 41539 685144415395/16"-181.438"10 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€60.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514452009 Sleeve Coupling Flange, S-Flex Flange, Size 10, 60 mm Bore, Cast Iron
€177.17 /unit