LOVEJOY 68514441536 Shaft Coupling, Bore 28 mm, Cast Iron | AK3ZNM 41536

LOVEJOY 68514441536 Shaft Coupling Flange, Bore 28 mm, Cast Iron

Item: AK3ZNM Model: 68514441536
In Stock

Get it by Wednesday, Jun 11

€60.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling Flange
Bore Size28 mm
Bore TypeFinished Bore
ColorGray
Coupling Size6S
Coupling TypeS Flex
Dimension Fl19.81 mm
Dimension Hd63.5 mm
Dimension L41.66 mm
Dimension P13.46 mm
Dimension Sl7.37 mm
Hp Rating @ 100 Rpm7/10 hp
Hp Rating @ 1200 Rpm8 3/5 hp
Hp Rating @ 1800 Rpm12 9/10 hp
Hp Rating @ 3600 Rpm25 7/10 hp
Keyway Size8 mm x 3.3 mm
MaterialCast Iron
Max. Bore1.438"
Max. Speed6000 RPM
Nominal Torque (with Epdm Sleeve)50.84 mm
Outside Dia.101.6 mm
Thread Size5/16"-18
Torsional Stiffness1718 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 1.008
Ship height (cm)6.77
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelThread SizeMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LPrice
LOVEJOY 68514441518 Shaft Coupling, Bore 20 mm, Cast Iron | AK3ZKN 41518 685144415181/4"-201.188"6 mm x 2.8 mm2/5 hp82.55 mm11.43 mm7600 RPM34.04 mm€46.50
LOVEJOY 68514441520 Shaft Coupling, Bore 25 mm, Cast Iron | AK3ZKQ 41520 685144415201/4"-201.188"8 mm x 3.3 mm2/5 hp82.55 mm11.43 mm7600 RPM34.04 mm€44.29
LOVEJOY 68514441533 Shaft Coupling, Bore 20 mm, Cast Iron | AK3ZNG 41533 685144415335/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€57.59
LOVEJOY 68514441535 Shaft Coupling, Bore 25 mm, Cast Iron | AK3ZNK 41535 685144415355/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€57.59
LOVEJOY 68514441537 Shaft Coupling, Bore 30 mm, Cast Iron | AK3ZNP 41537 685144415375/16"-181.438"8 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€57.59
LOVEJOY 68514441539 Shaft Coupling, Bore 35 mm, Cast Iron | AK3ZNR 41539 685144415395/16"-181.438"10 mm x 3.3 mm7/10 hp101.6 mm13.46 mm6000 RPM41.66 mm€60.47
LOVEJOY 68514441548 Shaft Coupling, Bore 25 mm, Cast Iron | AK3ZQL 41548 685144415483/8"-161 5/8"8 mm x 3.3 mm1 1/5 hp117.48 mm17.53 mm5250 RPM46.74 mm€66.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514441536 Shaft Coupling Flange, Bore 28 mm, Cast Iron
€60.47 /unit