LOVEJOY 68514451737 AL150 Hub 36mm Bore 10 x 3.3mm Keyway | AJ2XCT

LOVEJOY 68514451737 AL Coupling Hub AL150 Coupling Size, 36 mm Bore Size, 10 x 3.3 mm Keyway

Item: AJ2XCT Model: 68514451737
Limited Availability
€85.42 /unit
This product can only be shipped in multiples of 4
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size36 mm
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G25.4 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm2 hp
Hp Rating @ 1200 Rpm24 hp
Hp Rating @ 1800 Rpm35 hp
Hp Rating @ 3600 Rpm72 hp
Hub Length69.85 mm
Hub MaterialAluminum
Hub Type2
KeywayKeyway
Keyway Depth10 mm x 3.3 mm
Keyway Size10 mm x 3.3 mm
Keyway Width10 mm x 3.3 mm
Length Through Bore44.45 mm
Max. Bore48 mm
Max. Speed5000 RPM
Min. Bore16 mm
Moment Of Inertia (solid) Wr272 lbs.-sq. in.
Nominal Torque140.1 N-m
Number Of Jaws3
Outside Dia.81.03 mm
Overall Length114.3 mm
Set Screw Style Coupling Location Size16 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.612
Country of OriginUS

Product Variants

ProductModelOutside Dia.Max. SpeedKeyway SizeNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514458627 AL099 Hub 28mm Bore 8 x 3.3mm Keyway | AJ2WZL 6851445862752.32 mm7000 RPM8 mm x 3.3 mm371.37 mm26.16 mm35.93 N-m30 mm€52.85
LOVEJOY 68514448347 AL095 Hub 20mm Bore 6 x 2.8mm Keyway | AJ2WZM 6851444834753.85 mm9000 RPM6 mm x 2.8 mm363.5 mm25.4 mm21.92 N-m29 mm€38.16
LOVEJOY 68514449632 AL110 Hub 30mm Bore 8 x 3.3mm Keyway | AJ2WZN 6851444963284.07 mm5000 RPM8 mm x 3.3 mm3107.95 mm42.93 mm89.48 N-m41 mm€102.41
LOVEJOY 68514458266 AL100 Hub 30mm Bore 8 x 3.3mm Keyway | AJ2WZP 6851445826664.3 mm7000 RPM8 mm x 3.3 mm388.9 mm34.8 mm47.11 N-m35 mm€79.60
LOVEJOY 68514447393 AL100 Hub 28mm Bore 8 x 3.3mm Keyway | AJ2WZQ 6851444739364.3 mm7000 RPM8 mm x 3.3 mm388.9 mm34.8 mm47.11 N-m35 mm€79.60
LOVEJOY 68514465698 AL070 Hub 19mm Bore 6 x 2.8mm Keyway | AJ2WZR 6851446569834.54 mm14000 RPM6 mm x 2.8 mm250.8 mm19.05 mm4.88 N-m19 mm€14.80
LOVEJOY 68514464803 AL150 Hub 35mm Bore 10 x 3.3mm Keyway | AJ2WZT 6851446480381.03 mm5000 RPM10 mm x 3.3 mm3114.3 mm44.45 mm140.1 N-m48 mm€133.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514451737 AL Coupling Hub AL150 Coupling Size, 36 mm Bore Size, 10 x 3.3 mm Keyway
€85.42 /unit