LOVEJOY 68514449704 L095 Jaw Coupling Sintered Iron Bore 17 Mm | AA9FRG 49704

LOVEJOY 68514449704 Jaw Coupling Hub, L095 Coupling Size, 17 mm Bore Size, 2.11 Inch O.D.

Item: AA9FRG Model: 68514449704
In Stock

Get it by Friday, Jun 13

€30.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size17 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G13.21 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm31/100 hp
Hp Rating @ 1200 Rpm3 18/25 hp
Hp Rating @ 1800 Rpm5 1/2 hp
Hp Rating @ 3600 Rpm11 4/25 hp
Hub Length38.61 mm
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Size5 mm x 2.3 mm
Length Through Bore25.4 mm
Max. Bore28 mm
Max. Speed9000 RPM
Min. Bore12 mm
Nominal Torque21.9 N-m
Number Of Jaws3
Outside Dia.53.59 mm
Overall Length63.75 mm
Set Screw Style Coupling Location Size11.18 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)6.38
Ship length (cm)5.36
Ship width (cm)5.36
HS code8483908010
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176 6851445617627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514449704 Jaw Coupling Hub, L095 Coupling Size, 17 mm Bore Size, 2.11 Inch O.D.
€30.22 /unit