LOVEJOY 68514445280 Coupling Hub, RRS190 Coupling Size, 2 Inch Bore Size, 1/2 x 1/4 Inch Keyway Size

Item: CJ8PCA Model: 68514445280
In Stock

Get it by Tuesday, Jun 10

€217.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRRS Type Hub
Bore Size2"
Bore TypeBored
ColorGray
Coupling SizeRRS190
Coupling TypeJaw , RRS
Dimension Cd50"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Elastomeric MemberSox Nitrile Butadiene Rubber
Hp Rating @ 100 Rpm2 7/10 hp
Hp Rating @ 1200 Rpm32 2/5 hp
Hp Rating @ 1800 Rpm49 hp
Hp Rating @ 3600 Rpm97 1/5 hp
Hub Length2.82"
Hub MaterialSintered Iron
Hub Type3
KeywayKeyway
Keyway Depth1/2" x 1/4"
Keyway Width1/2" x 1/4"
Length Through Bore1.94"
Max. Bore2 1/8"
Max. Speed3600 RPM
Min. Bore3/4"
Nominal Torque1728 lbs.-in.
Number Of Jaws3
Outside Dia.4 1/2"
Set Screw Style Coupling Location Size22/25"
System Of MeasurementImperial
Thread Dia.0.5"
Threads Per Inch1/2"-13
Volume57.105 cu. in.

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)7.16
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialCoupling SizeKeyway SizeLength Through BoreMax. BoreMin. BoreHub LengthPrice
LOVEJOY 68514445279 RRS190 Hub 1-7/8" Bore 1/2" X 1/4" Keyway | AJ2XBE 685144452794 1/2"Sintered Iron-1/2" x 1/4"1.94"2 1/8"3/4"2.82"€217.66
LOVEJOY 68514451672 RRS090 Hub 1 Bore 1/4" x 1/8" Keyway | AJ2XLR 685144516722.11"Sintered Iron-1/4" x 1/8"0.81"1"1/4"1 6/25"€22.92
LOVEJOY 68514441228 Rrs090 Hub 7/8 3/16 x 3/32 Keyway | AK4AVZ 41228 685144412282.11"Sintered Iron-3/16" x 3/32"0.81"1"1/4"1 6/25"€22.92
LOVEJOY 68514438155 Rrs100 Hub 1" 1/4 x 1/8 Keyway | AK4AYV 38155 685144381552.53"Sintered Iron-1/4" x 1/8"1.38"1 3/8"0.437"1.97"€67.55
LOVEJOY 68514438150 Rrs095 Hub 1-1/8 1/4 x 1/8 Keyway | AK4AZA 38150 685144381502.11"Sintered Iron-1/4" x 1/8"1"1 1/8"0.437"1.43"€35.11
LOVEJOY 68514438153 Rrs100 Hub 3/4 3/16 x 3/32 Keyway | AK4AZD 38153 685144381532.53"Sintered Iron-3/16" x 3/32"1.38"1 3/8"0.437"1.97"€99.00
LOVEJOY 68514438147 Rrs095 Hub 3/4 3/16 x 3/32 Keyway | AK4AZV 38147 685144381472.11"Sintered Iron-3/16" x 3/32"1"1 1/8"0.437"1.43"€36.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514445280 Coupling Hub, RRS190 Coupling Size, 2 Inch Bore Size, 1/2 x 1/4 Inch Keyway Size
€217.66 /unit