LOVEJOY 68514445199 Cylinderical Hub, Bore Size 0.59 Inch | AK6ZXT 45199

LOVEJOY 68514445199 LF22 HUB CYL .59 RSB Cylinderical Hub, Bore Size 0.59 Inch

Item: AK6ZXT Model: 68514445199Cross Ref: LF22 HUB CYL .59 RSB
Limited Availability
€332.48 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylindrical Hub
Bore SizeUnbored
Bore TypeRough Stock Bore
ColorMetallic
Coupling TypeTorsional
Dimension Hd2 19/25"
Dynamic Torsional Stiffness79600 lbs.-in./rad
Hub StyleCylindrical
Length Through Bore1.97"
Max. Angular Misalignment
Max. Bore1.63"
Max. Parallel Misalignment2/25"
Max. Speed6000 RPM
Max. Torque6640 lbs.-in.
Min. Bore0.63"
Nominal Torque2430 lbs.-in.
Normal Temperature Range-40°F
Rough Stock Bore Size0.59"
Shore Hardness60A
Static Angular Stiffness106 lbs.-in./deg.
Static Axial Stiffness2860 lbs.-in.
Static Radial Stiffness7420 lbs.-in.
Wind-up Angle At Max. Torque7.5°
Wind-up Angle At Nominal Torque

Product Variants

ProductModelLength Through BoreMax. SpeedMax. Parallel MisalignmentMax. BoreMin. BoreDimension HdRough Stock Bore SizeMax. Angular MisalignmentPrice
LOVEJOY 68514424500 Cylinderical Hub, Bore Size 0.47 Inch | AK6ZUY 24500 685144245001.18"7000 RPM0.06"1"0.47"1.77"0.47"€153.03
LOVEJOY 68514424496 Cylinderical Hub, Bore Size 0.31 Inch | AK6ZWA 24496 685144244960.94"10000 RPM0.06"0.63"0.31"1.18"0.31"€118.63
LOVEJOY 68514424502 Cylinderical Hub, Bore Size 0.47 Inch | AK6ZWV 24502 685144245021.65"6500 RPM2/25"1.38"1/2"2 9/25"0.47"€204.93
LOVEJOY 68514424504 Cylinderical Hub, Bore Size 0.59 Inch | AK6ZXK 24504 685144245041.97"6000 RPM2/25"1.63"0.63"2 19/25"0.59"€337.02
LOVEJOY 68514445197 Cylinderical Hub, Bore Size 0.59 Inch | AK6ZYL 45197 685144451972 4/25"5000 RPM2/25"2.13"0.63"3.35"0.59"€441.59
LOVEJOY 68514424508 Cylinderical Hub, Bore Size 0.71 Inch | AK6ZYV 24508 685144245082 3/5"4000 RPM2/25"2 11/25"0.81"3.94"0.71"€488.64
LOVEJOY 68514424510 Cylinderical Hub, Bore Size 0.71 Inch | AK6ZZQ 24510 685144245102 3/5"--2 11/25"0.81"3.94"0.71"-€488.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514445199 LF22 HUB CYL .59 RSB Cylinderical Hub, Bore Size 0.59 Inch
€332.48 /unit