LOVEJOY 68514444298 Jaw Coupling Hub, L075 Coupling Size, 9 mm Bore, 1.75 Inch O.D. | CF3JGR

LOVEJOY 68514444298 Jaw Coupling Hub, L075 Coupling Size, 9 mm Bore Size, 1.75 Inch O.D.

Item: CF3JGR Model: 68514444298
In Stock

Get it by Wednesday, Jun 11

€12.18 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size9 mm
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G12.7 mm
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm7/50 hp
Hp Rating @ 1200 Rpm1 17/25 hp
Hp Rating @ 1800 Rpm2 57/100 hp
Hp Rating @ 3600 Rpm5 1/25 hp
Hub Length33.53 mm
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Depth3 mm
Keyway Size3 mm x 1.4 mm
Keyway Width1.4 mm
Length Through Bore20.83 mm
Max. Bore22 mm
Max. Speed11000 RPM
Min. Bore6 mm
Nominal Torque10.2 N-m
Number Of Jaws3
Outside Dia.44.45 mm
Overall Length54.1 mm
Set Screw Style Coupling Location Size7.87 mm
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.2115
Ship height (cm)5.41
Ship length (cm)4.45
Ship width (cm)4.45
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedKeyway SizeCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514441313 L050 Jaw Coupling Sintered Iron Bore 9 Mm | AA9FQG 41313 6851444131327.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.30
LOVEJOY 68514441450 L050 Jaw Coupling Sintered Iron Bore 10 Mm | AA9FQH 41450 6851444145027.43 mmSintered Iron18000 RPM3 mm x 1.4 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514441314 L050 Jaw Coupling Sintered Iron Bore 11 Mm | AA9FQJ 41314 6851444131427.43 mmSintered Iron18000 RPM4 mm x 1 4/5 mmL050243.43 mm15.75 mm€7.30
LOVEJOY 68514441315 L050 Jaw Coupling Sintered Iron Bore 12 Mm | AA9FQK 41315 6851444131527.43 mmSintered Iron18000 RPM4 mm x 1.8 mm-243.43 mm15.75 mm€6.29
LOVEJOY 68514441316 L050 Jaw Coupling Sintered Iron Bore 14 Mm | AA9FQL 41316 6851444131627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€9.01
LOVEJOY 68514441451 L050 Jaw Coupling Sintered Iron Bore 15 Mm | AA9FQM 41451 6851444145127.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.18
LOVEJOY 68514456176 L050 Jaw Coupling Sintered Iron Bore 16 Mm | AA9FQN 56176 6851445617627.43 mmSintered Iron18000 RPM5 mm x 2.3 mm-243.43 mm15.75 mm€7.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514444298 Jaw Coupling Hub, L075 Coupling Size, 9 mm Bore Size, 1.75 Inch O.D.
€12.18 /unit