LOVEJOY 68514444113 One Piece Shaft-to-Shaft Coupling, 125 Coupling Size, 2.17 Inch OD, Steel | AL8UFK 44113

LOVEJOY 68514444113 One Piece Shaft To Shaft Coupling, 125 Coupling Size, 2.17 Inch OD, Steel

Item: AL8UFK Model: 68514444113
In Stock

Get it by Tuesday, Jun 17

€1,217.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft and Coupling
Axial Misalignment0.02"
Bore Size1" x 1"
Bore TypeFinished Bore
ColorGray
Dimension Hd2.17"
Hp Rating @ 100 Rpm1 21/100 hp
Hub StyleShort
Keyway Size1/4" x 1/8"
Length Through Bore1.1"
MaterialSteel
Max. Bore1 1/4"
Max. Parallel Misalignment0.03"
Max. Rpm6000 RPM
Max. Torque755 lbs.-in.
Min. Bore5/8"
Overall Length3 3/4"
Pin Location (dimension Sl)0.62"
Pin Size0.313"
Set Screw Thread Size3/8"-16
Set Screw Thread Size (dimension T)3/8"-16
TypeShaft To Shaft
Wind-up Angle At Max. Torque
Wind-up Angle At Nominal Torque1.22°

Shipping Info:

Ship weight (kg) 1.1115
Ship height (cm)4.62
Ship length (cm)2.64
Ship width (cm)2.64
Country of OriginUS

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmMax. RpmKeyway SizeDimension HdOverall LengthMin. BoreLength Through BorePrice
LOVEJOY 68514413493 Shaft Coupling, With Keyway, Size 1 x 1 Inch, Steel | AK3WME 13493 685144134931"9/10 hp6000 RPM1/4" x 1/8"2.11"3 14/25"0.438"1"€1,078.15
LOVEJOY 68514413426 Shaft Coupling, With Keyway, Size 7/8 x 7/8 Inch, Steel | AK3WZL 13426 685144134267/8"11/20 hp10000 RPM3/16" x 3/32"1.73"2.91"0.438"21/25"€511.50
RFQ
LOVEJOY 68514413384 Shaft Coupling, With Keyway, Size 1-3/8 x 1-7/16 Inch, Steel | AK3WZZ 13384 685144133843/4"7/25 hp20000 RPM3/16" x 3/32"1.42"2 18/25"3/8"21/25"€715.63
LOVEJOY 68514426098 Flange To Shaft Coupling, Size 1/2 x 1/2 Inch | AK3XKL 26098 685144260981/2"13/100 hp30000 RPM1/8" x 1/16"1 1/25"1.82"0.313"1/2"€528.90
LOVEJOY 68514413570 Flange To Shaft Coupling, With Keyway, Size 1-1/4 x 1-1/4 Inch | AK6ZVJ 13570 685144135701 1/4"1 21/100 hp6000 RPM1/4" x 1/8"2.17"3 3/4"5/8"1.1"€1,206.98
LOVEJOY 68514446309 Shaft Coupling, With Keyway, Size 5/8 x 1 Inch, Steel | AL2CQE 46309 685144463091"9/10 hp6000 RPM3/16" x 3/32", 1/4" x 1/8"2.11"3 14/25"0.438"1"€1,091.83
LOVEJOY 68514426104 Shaft Coupling, With Keyway, Size 3/4 x 3/4 Inch, Steel | AL2CQF 26104 685144261047/8"11/20 hp10000 RPM3/16" x 3/32"1.73"2.91"0.438"21/25"€777.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514444113 One Piece Shaft To Shaft Coupling, 125 Coupling Size, 2.17 Inch OD, Steel
€1,217.70 /unit