LOVEJOY 68514444004 AL090 Hub 5/8 Bore No Keyway | AJ2XDM

LOVEJOY 68514444004 AL Coupling Hub AL090 Coupling Size, 5/8 Inch Bore Size, No Keyway

Item: AJ2XDM Model: 68514444004
In Stock

Get it by Tuesday, Jun 10

€25.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAL Type Hub
Bore Size5/8"
Bore TypeBored
ColorSilver
Coupling TypeJaw
Dimension G13/25"
Dimension Hd1.53"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm23/100 hp
Hp Rating @ 1200 Rpm2 19/25 hp
Hp Rating @ 1800 Rpm4 11/100 hp
Hp Rating @ 3600 Rpm8 7/25 hp
Hub Length1.43"
Hub MaterialAluminum
Hub Type2
KeywayWithout Keyway
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore0.91"
Max. Bore7/8"
Max. Speed9000 RPM
Min. Bore1/4"
Moment Of Inertia (solid) Wr20.271 lbs.-sq. in.
Nominal Torque144 lbs.-in.
Number Of Jaws3
Overall Length2.34"
Set Screw Style Coupling Location Size0.34"
System Of MeasurementImperial
Thread Size1/4"-20

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.94
Ship length (cm)3.89
Ship width (cm)3.89
Country of OriginUS

Product Details:

    • AL Series jaw coupling hub ideal for use in applications, like power transmission couplings and motion control servos
    • Features a lightweight aluminium body and comes with a one set-screw
    • Resistant to oil, dirt & grease and interchangeable with L and SS Series hubs (except AL150)
    • Capable of accommodating any angular & parallel shaft misalignment

Product Variants

ProductModelMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BoreMin. BoreDimension GPrice
LOVEJOY 68514410252 AL050 HUB 1/4" No Keyway | AC9WCA 10252 6851441025218000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410253 AL050 HUB 5/16" No Keyway | AC9WCB 10253 6851441025318000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410254 AL050 HUB 3/8" No Keyway | AC9WCC 10254 6851441025418000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.24
LOVEJOY 68514410257 AL050 HUB 1/2" No Keyway | AC9WCD 10257 6851441025718000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410259 AL050 HUB 5/8" No Keyway | AC9WCE 10259 6851441025918000 RPM21.71"0.62"26.3 lbs.-in.5/8"1/4"12/25"€10.23
LOVEJOY 68514410469 AL070 HUB 7/16" No Keyway | AC9WCG 10469 6851441046914000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"1/2"€15.54
LOVEJOY 68514410471 AL070 HUB 1/2" No Keyway | AC9WCH 10471 6851441047114000 RPM22"3/4"43.2 lbs.-in.3/4"1/4"1/2"€15.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514444004 AL Coupling Hub AL090 Coupling Size, 5/8 Inch Bore Size, No Keyway
€25.99 /unit