LOVEJOY 68514441501 Shaft Coupling, Bore 15 mm, Zinc | AK3ZJA 41501

LOVEJOY 68514441501 Shaft Coupling, Bore 15 mm, Zinc

Item: AK3ZJA Model: 68514441501
In Stock

Get it by Wednesday, Jun 11

€22.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange
Bore Size15 mm
Bore TypeFinished Bore
ColorGray
Coupling TypeS Flex
Dimension Fl11.18 mm
Dimension Hd41.4 mm
Dimension L22.35 mm
Dimension P11.18 mm
Dimension Sl6.35 mm
Hp Rating @ 100 Rpm1/5 hp
Hp Rating @ 1200 Rpm2 3/10 hp
Hp Rating @ 1800 Rpm3 2/5 hp
Hp Rating @ 3600 Rpm6 9/10 hp
Keyway Size5 mm x 2.3 mm
MaterialDie Cast Zinc
Max. Bore1"
Max. Speed7600 RPM
Nominal Torque (with Epdm Sleeve)13.56 mm
Outside Dia.62.48 mm
Thread Size1/4"-20
Torsional Stiffness458 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 0.216
Ship height (cm)3.81
Ship length (cm)5.24
Ship width (cm)5.24
Country of OriginUS

Product Variants

ProductModelMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Max. SpeedDimension LDimension FlHp Rating @ 1200 RpmPrice
LOVEJOY 68514441504 Shaft Coupling, Bore 20 mm, Zinc | AK3ZJC 41504 685144415041"6 mm x 2.8 mm1/5 hp62.48 mm7600 RPM22.35 mm11.18 mm2 3/10 hp€21.04
LOVEJOY 68514441503 Sleeve Coupling Flange, S-Flex Flange, Size 4, 19 mm Bore, Zinc | AL6BKU 41503 685144415031"6 mm x 2.8 mm1/5 hp62.48 mm7600 RPM22.35 mm11.18 mm2 3/10 hp€22.09
LOVEJOY 68514441491 Shaft Coupling, Bore 19 mm, Zinc | AN2QVD 41491 685144414917/8"6 mm x 2.8 mm1/10 hp52.37 mm9200 RPM20.57 mm9.65 mm1 1/10 hp€16.62
LOVEJOY 68514441487 Sleeve Coupling Flange, S-Flex Flange, Size 3, 12 mm Bore, Cast Iron | AN9DAE 41487 685144414877/8"4 mm x 1.8 mm1/10 hp52.37 mm9200 RPM20.57 mm9.65 mm1 1/10 hp€16.62
LOVEJOY 68514441505 Sleeve Coupling Flange, S-Flex Flange, Size 4, 24 mm Bore, Zinc | AN9DAF 41505 685144415051"8 mm x 3.3 mm1/5 hp62.48 mm7600 RPM22.35 mm11.18 mm2 3/10 hp€21.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514441501 Shaft Coupling, Bore 15 mm, Zinc
€22.09 /unit