LOVEJOY 68514439023 Outer Flange, Steel | AK4ALP 39023

LOVEJOY 68514439023 Outer Flange, Steel

Item: AK4ALP Model: 68514439023
In Stock

Get it by Thursday, Jun 12

€220.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOuter Flange Assembly
ColorMetallic
Dimension Bc2 3/25"
Dimension L1.79"
Dimension P1.498" to 1.5"
Dimension Q0.09"
Hp Rating @ 100 Rpm1 1/5 hp
Hp Rating @ 1150 Rpm13 4/5 hp
Hp Rating @ 1750 Rpm21 hp
Hub StyleDelta
Keyway SizeNo Keyway
Keyway TypeNo Keyway
MaterialSteel
Max. Bore1 3/8"
Max. Continuous Torque750 lbs.-in.
Outside Dia.4.38"
Peak Overload Torque1125 lbs.-in.
Rated Hp At 3,500 Rpm42 hp
Rated Hp At 875 Rpm10 1/2 hp
Set Screw Thread Size1/4"-20
Size40
TypeFlex Link

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)7.62
Ship length (cm)18.42
Ship width (cm)18.42
Country of OriginUS

Product Variants

ProductModelSizeMax. BoreHp Rating @ 100 RpmOutside Dia.Dimension PDimension LDimension BcSet Screw Thread SizePrice
LOVEJOY 68514439010 Outer Flange, Steel | AK4ALL 39010 6851443901040HT1 3/8"2 hp4.38"1.498" to 1.5"1.82"2 3/25"1/4"-20€321.96
LOVEJOY 68514439107 Outer Flange Assembly, Steel | AK8ZUA 39107 6851443910760HT2 1/2"9 1/2 hp7 1/4"2.623" to 2.625"3 3/5"3 22/25"3/8"-16€702.97
LOVEJOY 68514439130 Outer Flange Assembly, Steel | AL2PYC 39130 68514439130602 1/2"6 1/2 hp7 1/4"2.623" to 2.625"3 14/25"3 22/25"3/8"-16€632.58
LOVEJOY 68514439071 Outer Flange, Stamped Steel | AM2DJG 39071 68514439071501 7/8"3 hp6.18"1.998" to 2"2.65"3 2/25"1/4"-20€310.65
LOVEJOY 68514439054 Outer Flange, Steel | AM9LVM 39054 6851443905450HT1 7/8"4 1/2 hp7 1/4"1.998" to 2"2.69"3 2/25"1/4"-20€451.85
LOVEJOY 68514439165 Flex Link-Type Coupling Flange, Deltaflex, Inner Coupling Size, Steel | AN7VFL 39165 6851443916580HT3.38"23 4/5 hp9.62"3.498" to 3.5"4.1"5 3/25"1/2"-13€1,177.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514439023 Outer Flange, Steel
€220.29 /unit