LOVEJOY 68514437913 Jaw Coupling Hub, Straight Jaw, 21T Spline, Bore 1 Inch, Iron | AK4BRE 37913

LOVEJOY 68514437913 Jaw Coupling Hub, L110 Coupling Size, 3.32 Inch O.D.

Item: AK4BRE Model: 68514437913
In Stock

Get it by Wednesday, Jun 11

€209.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore TypeSpline Bore
ColorMetallic
Coupling TypeJaw
Dimension G22/25"
Hub Length2 14/25"
Hub MaterialSintered Iron
KeywayWithout Keyway
Length Through Bore1 17/25"
Max. Bore1 5/8"
Min. Bore5/8"
Outside Dia.3 8/25"
Overall Length4.22"
Set Screw Style Coupling Location Size3/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.17
Ship height (cm)10.72
Ship length (cm)8.43
Ship width (cm)8.43
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialKeyway SizeOverall LengthLength Through BoreKeywayMax. BoreMin. BorePrice
LOVEJOY 68514438571 L099 Hub 9 Teeth 16/32DP With L-LOC | AJ2XBU 685144385712.54"Sintered Iron-2 21/25"1.06"Without Keyway1.188"0.437"€170.42
LOVEJOY 68514438569 L090 Hub 11T 16/32 DP With L-LOC | AJ2XFK 685144385692.11"Sintered Iron-2.15"0.82"Without Keyway1"1/4"€130.24
LOVEJOY 68514437929 L190 Hub 21 Teeth 16/32" DP With L-LOC | AJ2XFN 685144379294 1/2"Sintered Iron-4.86"1.94"Without Keyway2 1/8"3/4"€337.87
LOVEJOY 68514437916 L110 Hub 27 Teeth 16/32" DP With L-LOC | AJ2XFP 685144379163 8/25"Sintered Iron-4.22"1 17/25"Without Keyway1 5/8"5/8"€209.74
LOVEJOY 68514437909 L110 Hub 11 Teeth 16/32" DP With L-LOC | AJ2XFR 685144379093 8/25"Sintered Iron-4.22"1 17/25"Without Keyway1 5/8"5/8"€209.74
LOVEJOY 68514455195 L100 Hub 12mm Bore 4 x 1.8mm Keyway | AJ2XJA 685144551952.54"Sintered Iron1.8" x 4"3 12/25"1.38"Keyway1 3/8"0.437"€53.80
LOVEJOY 68514437905 L100 Hub 11 Teeth 16/32DP With L-LOC | AJ2XMN 685144379052.54"Sintered Iron-3 12/25"1.38"Without Keyway1 3/8"0.437"€188.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514437913 Jaw Coupling Hub, L110 Coupling Size, 3.32 Inch O.D.
€209.74 /unit