LOVEJOY 68514437786 L050 Spider Urethane | AL2DVA 37786

LOVEJOY 68514437786 Jaw Coupling Spider, Urethane, L050 Coupling Size, 39 in. lbs. Torque

Item: AL2DVA Model: 68514437786
In Stock

Get it by Tuesday, Jun 17

€17.86 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment
Chemical ResistanceVery Good
ColorBlue
Coupling TypeJaw
Cubic Inches0.481 cu. in.
Damping CapacityLow
Dimension A1.07"
Dimension B0.27"
Insert MaterialElastomer
MaterialUrethane
Max. Parallel Misalignment0.15"
Normal Temp. Range-30°F to +160°F
Outside Dia.1.07"
Parallel Misalignment3/20"
Shore Hardness55D, L050 - L110, 90 - 95A, L150 - L225
StyleSolid
Torque39 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.07
Ship length (cm)2.72
Ship width (cm)2.72
Country of OriginUS

Product Variants

ProductModelMaterialAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentChemical ResistancePrice
LOVEJOY 68514425307 L050 Spider Hytrel | AJ2XCJ 68514425307Hytrel0.5°1.07"TanL0.481 cu. in.0.15"Excellent€14.92
LOVEJOY 68514410118 L035 Spider Sox (55-60 Duro) | AK4BHZ 10118 68514410118SOX Rubber-BlackL0.108 cu. in.0.15"Good€3.15
LOVEJOY 68514410194 L050 Spider Sox | AK4BJC 10194 68514410194SOX Rubber1.07"BlackL0.481 cu. in.0.15"Good€4.58
LOVEJOY 68514410406 L070 Spider Sox | AK4BJF 10406 68514410406SOX Rubber-BlackL0.8 cu. in.3/20"Good€6.58
LOVEJOY 68514410621 L/al075 Spider Sox (nbr) | AK4BJJ 10621 68514410621SOX Rubber1 3/4"BlackL1.347 cu. in.3/20"Good€11.27
LOVEJOY 68514411070 L/al090/095 Spider Sox | AK4BJN 11070 68514411070SOX Rubber2 3/25"BlackL1.978 cu. in.0.15"Good€13.65
LOVEJOY 68514411494 L/al099/100 Spider Sox | AK4BJT 11494 68514411494SOX Rubber-BlackL3.935 cu. in.0.15"Good€29.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514437786 Jaw Coupling Spider, Urethane, L050 Coupling Size, 39 in. lbs. Torque
€17.86 /unit