LOVEJOY 68514425307 L050 Spider Hytrel | AJ2XCJ

LOVEJOY 68514425307 Jaw Coupling Spider, Hytrel, L050 Coupling Size, 50 in. lbs. Torque

Item: AJ2XCJ Model: 68514425307
In Stock

Get it by Wednesday, Jun 11

€14.92 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Spider
Angular Misalignment0.5°
Chemical ResistanceExcellent
ColorTan
Coupling TypeJaw
Cubic Inches0.481 cu. in.
Damping CapacityLow
Dimension A1.07"
Dimension B0.27"
Insert MaterialElastomer
MaterialHytrel
Max. Parallel Misalignment0.15"
Normal Temp. Range-60°F to +250°F
Outside Dia.1.07"
Parallel Misalignment3/20"
Shore Hardness55D
StyleSolid
Torque50 lbs.-in.
TypeElastomeric Insert , L

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)1.07
Ship length (cm)2.72
Ship width (cm)2.72
Country of OriginUS

Product Variants

ProductModelMaterialAngular MisalignmentOutside Dia.ColorTypeCubic InchesMax. Parallel MisalignmentChemical ResistancePrice
LOVEJOY 68514410118 L035 Spider Sox (55-60 Duro) | AK4BHZ 10118 68514410118SOX Rubber-BlackL0.108 cu. in.0.15"Good€3.15
LOVEJOY 68514410194 L050 Spider Sox | AK4BJC 10194 68514410194SOX Rubber1.07"BlackL0.481 cu. in.0.15"Good€4.58
LOVEJOY 68514410406 L070 Spider Sox | AK4BJF 10406 68514410406SOX Rubber-BlackL0.8 cu. in.3/20"Good€6.58
LOVEJOY 68514410621 L/al075 Spider Sox (nbr) | AK4BJJ 10621 68514410621SOX Rubber1 3/4"BlackL1.347 cu. in.3/20"Good€11.27
LOVEJOY 68514411070 L/al090/095 Spider Sox | AK4BJN 11070 68514411070SOX Rubber2 3/25"BlackL1.978 cu. in.0.15"Good€13.65
LOVEJOY 68514411494 L/al099/100 Spider Sox | AK4BJT 11494 68514411494SOX Rubber-BlackL3.935 cu. in.0.15"Good€29.97
LOVEJOY 68514411724 L/al110 Spider Sox | AK4BJW 11724 68514411724SOX Rubber3.31"BlackL8.217 cu. in.0.15"Good€32.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514425307 Jaw Coupling Spider, Hytrel, L050 Coupling Size, 50 in. lbs. Torque
€14.92 /unit