LOVEJOY 68514437242 L095 Hub 5/8 Bore 5/32 x 5/64 Keyway | AJ2XEU

LOVEJOY 68514437242 Jaw Coupling Hub, L095 Coupling Size, 5/8 Inch Bore Size, 2.11 Inch O.D.

Item: AJ2XEU Model: 68514437242
In Stock

Get it by Tuesday, Jun 17

€28.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size5/8"
Bore TypeBored
ColorMetallic
Coupling TypeJaw
Dimension G13/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm31/100 hp
Hp Rating @ 1200 Rpm3 18/25 hp
Hp Rating @ 1800 Rpm5 1/2 hp
Hp Rating @ 3600 Rpm11 4/25 hp
Hub Length1 13/25"
Hub MaterialSintered Iron
Hub Type1
KeywayKeyway
Keyway Depth5/32" x 5/64"
Keyway Size0.156" x 0.078"
Keyway Width5/32" x 5/64"
Length Through Bore1"
Max. Bore1 1/8"
Max. Speed9000 RPM
Min. Bore0.438"
Nominal Torque194 lbs.-in.
Number Of Jaws3
Outside Dia.2.11"
Overall Length2.51"
Set Screw Style Coupling Location Size11/25"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.342
Ship height (cm)6.38
Ship length (cm)5.36
Ship width (cm)5.36
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Hub MaterialMax. SpeedCoupling SizeNumber Of JawsOverall LengthLength Through BorePrice
LOVEJOY 68514428875 L075 Shaft Coupler Body | AA8TMA 28875 685144288750.125" x 0.062"1 3/4"Sintered Iron11000 RPM-32.13"0.82"€12.80
LOVEJOY 68514412105 L150 Shaft Coupler Body | AA8TQP 12105 685144121050.188" x 0.094"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412109 L150 Shaft Coupler Body | AA8TQQ 12109 685144121091/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412111 L150 Shaft Coupler Body | AA8TQR 12111 685144121111/4" x 1/8"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412113 L150 Shaft Coupler Body | AA8TQT 12113 685144121130.312" x 0.156"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412115 L150 Shaft Coupler Body | AA8TQU 12115 685144121150.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89
LOVEJOY 68514412117 L150 Shaft Coupler Body | AA8TQV 12117 685144121170.375" x 0.188"3 3/4"Sintered Iron5000 RPM-34 1/2"1 3/4"€98.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514437242 Jaw Coupling Hub, L095 Coupling Size, 5/8 Inch Bore Size, 2.11 Inch O.D.
€28.79 /unit