Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DIXON 2VBF2-B-E | BX6NTC

DIXON 2VBF2-B-E H-Coupler, Brass, 1/4 Inch BSPP, Unvalved

Item: BX6NTC Model: 2VBF2-B-E
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Body
Connection Size1/4" x 1/4"
Connection TypeQuick Disconnect x BSPP
Fitting TypeCoupler
GenderFemale
Hex Size7/8"
Length1 9/25"
MaterialBrass
Outside Dia.0.99"
Pressure Rating4000 psi
Temperature Rating-40°F to +250°F
Thread Size1/4"-19

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)3.45
Ship length (cm)2.51
Ship width (cm)2.51
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON 2VBF2-B-E H-Coupler, Brass, 1/4 Inch BSPP, Unvalved
€64.01 /unit