LOVEJOY 68514436118 Shaft Coupling, Bore 0.875 Inch, Cast Iron | AK3ZPA 36118

LOVEJOY 68514436118 Shaft Coupling Flange, Bore 0.875 Inch, Cast Iron

Item: AK3ZPA Model: 68514436118
In Stock

Get it by Tuesday, Jun 10

€66.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling Flange
Bore Size7/8"
Bore TypeFinished Bore
ColorGray
Coupling Size7S
Coupling TypeS Flex
Dimension Fl0.78"
Dimension Hd2.81"
Dimension L1 21/25"
Dimension P0.69"
Dimension Sl0.35"
Hp Rating @ 100 Rpm1 1/5 hp
Hp Rating @ 1200 Rpm14 hp
Hp Rating @ 1800 Rpm21 hp
Hp Rating @ 3600 Rpm41 hp
Keyway Size3/16" x 3/32"
MaterialCast Iron
Max. Bore1 5/8"
Max. Speed5250 RPM
Nominal Torque (with Epdm Sleeve)725 lbs.-in.
Outside Dia.4 5/8"
Thread Size3/8"-16
Torsional Stiffness2769 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 1.296
Ship height (cm)7.83
Ship length (cm)11.75
Ship width (cm)11.75
Country of OriginUS

Product Variants

ProductModelThread SizeMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LPrice
LOVEJOY 68514436068 Shaft Coupling, Bore 0.625 Inch, Cast Iron | AK3ZJK 36068 685144360681/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436069 Shaft Coupling, Bore 0.75 Inch, Cast Iron | AK3ZJN 36069 685144360691/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436071 Shaft Coupling, Bore 0.875 Inch, Cast Iron | AK3ZJT 36071 685144360711/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436073 Shaft Coupling, Bore 1 Inch, Cast Iron | AK3ZKA 36073 685144360731/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436075 Shaft Coupling, Bore 1-1/8 Inch, Cast Iron | AK3ZKF 36075 685144360751/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436076 Shaft Coupling, Bore 1-3/16 Inch, Cast Iron | AK3ZKK 36076 685144360761/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436077 Shaft Coupling, Bore 1-1/4 Inch, Cast Iron | AK3ZKV 36077 685144360771/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436118 Shaft Coupling Flange, Bore 0.875 Inch, Cast Iron
€66.45 /unit