LOVEJOY 68514436076 Shaft Coupling, Bore 1-3/16 Inch, Cast Iron | AK3ZKK 36076

LOVEJOY 68514436076 Shaft Coupling Flange, Bore 1-3/16 Inch, Cast Iron

Item: AK3ZKK Model: 68514436076
In Stock

Get it by Tuesday, Jun 10

€46.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling Flange
Bore Size1.188"
Bore TypeFinished Bore
ColorGray
Coupling Size5S
Coupling TypeS Flex
Dimension Fl0.59"
Dimension Hd1 22/25"
Dimension L1.34"
Dimension P0.45"
Dimension Sl0.29"
Hp Rating @ 100 Rpm2/5 hp
Hp Rating @ 1200 Rpm4 3/5 hp
Hp Rating @ 1800 Rpm6 9/10 hp
Hp Rating @ 3600 Rpm13 7/10 hp
Keyway Size1/4" x 1/8"
MaterialCast Iron
Max. Bore1.188"
Max. Speed7600 RPM
Nominal Torque (with Epdm Sleeve)240 lbs.-in.
Outside Dia.3 1/4"
Thread Size1/4"-20
Torsional Stiffness916 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)5.5
Ship length (cm)8.26
Ship width (cm)8.26
Country of OriginUS

Product Variants

ProductModelThread SizeMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LPrice
LOVEJOY 68514436068 Shaft Coupling, Bore 0.625 Inch, Cast Iron | AK3ZJK 36068 685144360681/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436069 Shaft Coupling, Bore 0.75 Inch, Cast Iron | AK3ZJN 36069 685144360691/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436071 Shaft Coupling, Bore 0.875 Inch, Cast Iron | AK3ZJT 36071 685144360711/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436073 Shaft Coupling, Bore 1 Inch, Cast Iron | AK3ZKA 36073 685144360731/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436075 Shaft Coupling, Bore 1-1/8 Inch, Cast Iron | AK3ZKF 36075 685144360751/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436077 Shaft Coupling, Bore 1-1/4 Inch, Cast Iron | AK3ZKV 36077 685144360771/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436094 Shaft Coupling, Bore 0.75 Inch, Cast Iron | AK3ZLC 36094 685144360945/16"-181.438"3/16" x 3/32"7/10 hp4"0.53"6000 RPM1 16/25"€52.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436076 Shaft Coupling Flange, Bore 1-3/16 Inch, Cast Iron
€46.50 /unit