LOVEJOY 68514436103 Shaft Coupling, Bore 1-3/8 Inch, Cast Iron | AK3ZMK 36103

LOVEJOY 68514436103 Shaft Coupling Flange, Bore 1-3/8 Inch, Cast Iron

Item: AK3ZMK Model: 68514436103
In Stock

Get it by Tuesday, Jun 10

€60.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling Flange
Bore Size1 3/8"
Bore TypeFinished Bore
ColorGray
Coupling Size6S
Coupling TypeS Flex
Dimension Fl0.78"
Dimension Hd2 1/2"
Dimension L1 16/25"
Dimension P0.53"
Dimension Sl0.29"
Hp Rating @ 100 Rpm7/10 hp
Hp Rating @ 1200 Rpm8 3/5 hp
Hp Rating @ 1800 Rpm12 9/10 hp
Hp Rating @ 3600 Rpm25 7/10 hp
Keyway Size5/16" x 5/32"
MaterialCast Iron
Max. Bore1.438"
Max. Speed6000 RPM
Nominal Torque (with Epdm Sleeve)450 lbs.-in.
Outside Dia.4"
Thread Size5/16"-18
Torsional Stiffness1718 lbs.-in./rad
TypeCoupling Flange

Shipping Info:

Ship weight (kg) 0.9405
Ship height (cm)6.77
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelThread SizeMax. BoreKeyway SizeHp Rating @ 100 RpmOutside Dia.Dimension PMax. SpeedDimension LPrice
LOVEJOY 68514436068 Shaft Coupling, Bore 0.625 Inch, Cast Iron | AK3ZJK 36068 685144360681/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436069 Shaft Coupling, Bore 0.75 Inch, Cast Iron | AK3ZJN 36069 685144360691/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436071 Shaft Coupling, Bore 0.875 Inch, Cast Iron | AK3ZJT 36071 685144360711/4"-201.188"3/16" x 3/32"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436073 Shaft Coupling, Bore 1 Inch, Cast Iron | AK3ZKA 36073 685144360731/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436075 Shaft Coupling, Bore 1-1/8 Inch, Cast Iron | AK3ZKF 36075 685144360751/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436076 Shaft Coupling, Bore 1-3/16 Inch, Cast Iron | AK3ZKK 36076 685144360761/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50
LOVEJOY 68514436077 Shaft Coupling, Bore 1-1/4 Inch, Cast Iron | AK3ZKV 36077 685144360771/4"-201.188"1/4" x 1/8"2/5 hp3 1/4"0.45"7600 RPM1.34"€46.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514436103 Shaft Coupling Flange, Bore 1-3/8 Inch, Cast Iron
€60.47 /unit