LOVEJOY 68514431171 D-10SS Universal Joint, Length 4.25 Inch, Stainless Steel

Item: AL4FTC Model: 68514431171Cross Ref: D-10SS
In Stock

Get it by Tuesday, Jun 10

€477.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Joint
BootedYes
Bore Depth1.18"
Bore Dia.1 3/25"
Bore Size1 1/4"
Bore TypeSolid
ColorMetallic
Coupling Keyway SizeNo Keyway
GradeGrade 303
Joint TypeD Type
KeywayWithout Keyway
Length Through Bore1.18"
Main Pin Height (dimension E)2 3/25"
MaterialStainless Steel
Max. Angle Offset25°
Max. Operating Angle25°
Operating Temp. Range-30°F to +212°F
Outside Dia.1 1/2"
Overall Length4 1/4"
StyleUnbored
System Of MeasurementImperial
TypeUniversal Joints D

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)10.8
Ship length (cm)2.84
Ship width (cm)2.84
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.Overall LengthBore DepthLength Through BoreMain Pin Height (dimension E)Bore SizeJoint TypePrice
LOVEJOY 68514431164 Universal Joint, Length 3.38 Inch, Stainless Steel | AK3WVZ 31164 685144311643/4"1"3.38"1"1"1 17/25"3/4"D Type€308.74
LOVEJOY 68514431057 Universal Joint, Length 2.68 Inch, Stainless Steel | AL4FRY 31057 685144310570.62"3/4"2 17/25"22/25"22/25"--D Type€228.55
LOVEJOY 68514431167 Universal Joint, Length 3.75 Inch, Stainless Steel | AL4FTA 31167 685144311671"1 1/4"3 3/4"1.06"1.06"1 22/25"1"D Type€405.33
LOVEJOY 68514431180 Universal Joint, Length 5.44 Inch, Stainless Steel | AL4FTE 31180 685144311801 1/2"2"5 11/25"1 1/2"1 1/2"2 18/25"1 1/2"D Type€801.90
LOVEJOY 68514432083 U-Joint Kit, D Series, Steel | AN9BEN 32083 685144320831"1 1/4"3 3/4"1.06"1.06"1 22/25"1"D Type€404.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514431171 D-10SS Universal Joint, Length 4.25 Inch, Stainless Steel
€477.60 /unit