LOVEJOY 68514426043 C226 Hub 1-7/8 1/2 x 1/4 Keyway | AK7KPT 26043

LOVEJOY 68514426043 C Type Hub C226, 1-7/8 Inch Bore Size, 1/2 x 1/4 Inch Keyway

Item: AK7KPT Model: 68514426043
In Stock

Get it by Tuesday, Jun 10

€336.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Size1 7/8"
Bore TypeBored
ColorGray
Coupling TypeJaw
Dimension Cd5 1/2"
Dimension G1 1/2"
Dimension Hd4 3/25"
Distance Between Spider And Hub Face (dimension Cl)3/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm4 7/10 hp
Hp Rating @ 1200 Rpm56 2/5 hp
Hp Rating @ 1800 Rpm85 hp
Hp Rating @ 3600 Rpm169 1/5 hp
Hub Length4 1/4"
Hub MaterialCast Iron
Hub Type3
KeywayKeyway
Keyway Depth1/2" x 1/4"
Keyway Size1/2" x 1/4"
Keyway Width1/2" x 1/4"
Length Through Bore2 3/4"
Max. Bore2 1/2"
Max. Speed4800 RPM
Min. Bore7/8"
Moment Of Inertia (solid) Wr274 lbs.-sq. in.
Nominal Torque2988 lbs.-in.
Number Of Jaws3
Outside Dia.5.15"
Set Screw Style Coupling Location Size1.38"
System Of MeasurementImperial
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 4.995
Ship height (cm)10.8
Ship length (cm)13.08
Ship width (cm)13.08
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Max. SpeedNumber Of JawsLength Through BoreNominal TorqueMax. BoreMin. BorePrice
LOVEJOY 68514444014 C280 Hub 2-3/8 Bore 5/8" x 5/16" Keyway | AJ2XBH 685144440145/8" x 5/16"7 1/2"3500 RPM33 3/25"7560 lbs.-in.3"1 1/4"€506.88
LOVEJOY 68514426052 C276 Hub 1-3/8" Bore 5/16" x 5/32" Keyway | AJ2XJZ 685144260525/16" x 5/32"6.18"4200 RPM33 3/25"4716 lbs.-in.2 7/8"7/8"€446.63
LOVEJOY 68514444545 C2955 Hub 3-1/2" Bore 7/8" x 7/16" Keyway | AJ2XNK 685144445457/8" x 7/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€910.18
LOVEJOY 68514454549 C2955 Hub 2-5/8" Bore 5/8" x 5/16" Keyway | AJ2XNR 685144545495/8" x 5/16"9 3/25"2300 RPM54 1/4"18900 lbs.-in.4"1 3/4"€893.83
LOVEJOY 68514426036 C226 Hub 1-1/8 1/4 x 1/8 Keyway | AK7KPK 26036 685144260361/4" x 1/8"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426040 C226 Hub 1-1/2 3/8 x 3/16 Keyway | AK7KPL 26040 685144260403/8" x 3/16"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€353.71
LOVEJOY 68514426045 C226 Hub 2-1/8 1/2 x 1/4 Keyway | AK7KPM 26045 685144260451/2" x 1/4"5.15"4800 RPM32 3/4"2988 lbs.-in.2 1/2"7/8"€336.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514426043 C Type Hub C226, 1-7/8 Inch Bore Size, 1/2 x 1/4 Inch Keyway
€336.77 /unit